Shop All Workbenches
Advance Tabco
Flat Top With Under shelf, Stainless Steel, 30" W, 35-1/2" Height, 500 lb., Straight
Mfr # VLG - 304
Zoro # G9835673
original price:
$1,063.99
5% off
new price: $1,003.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,003.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Flat Top Work Tables
- Load Capacity 500 lb.
- Workbench/Table Leg Type Straight
- Width 30"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # VLG - 304
- Zoro # G9835673
- UPC # 747545168481
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 30" |
Depth | 4 ft. |
Height | 35-1/2" |
Overall Height | 35 1/2 in |
Overall Depth | 30 in |
Work Surface Width | 48 in |
Overall Width | 48 in |
Work Surface Depth | 30 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 35 1/2 in |
Overall WxD | 48 in x 30 in |
Overall Height Range | 35 1/2 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Color Silver, Edge Shape Square, Features Leg to Shelf Clamp, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments Not Applicable, Included Components Back Stop, Side Stops, Lower Shelf, Includes 1 in Adjustable Metal Bullet Feet, Adjustable Galvanized Under Shelf, Flat Top Has 2 x 1 in Square Die-Embossed No-Drip Countertop Edge With A 1/2 in Return On 4 Sides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Side/Back Rail Kit, 72W x 30D x 3H, Gray (5W677)
- JAYDEE BOEN Safety Netting, Blue, FR, 4ftX150ft (SN-20007)
- ZORO SELECT Wire Shelving Unit, 36"D x 36"W x 74"H, 4 Shelves, Chrome (2KNZ5)
- ZORO SELECT Wire Shelving, 36"D x 72"W x 63"H, 4 Shelves, Chrome (2KPC2)
- ADVANCE TABCO Flat Top Work Tables, Stainless Steel, 36" W, 35-1/2" Height, 630 lb., Straight (GLG-366)
- LITTLE GIANT Workbenches, 48" W, 36" Height, 5000 lb. (WST2-3048-36-PB)
- PRO-LINE Bolted Workstation, Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (BIB3)
- DURHAM MFG Global Industrial„¢ Standard Machine Table, 14 Gauge Welded Top, 24"W x 18"D x 24"H (MT14G182424-2K195-D825)
- ASTRO PNEUMATIC Portable Work Bench, 33-44", 500lb. Cap (557003)
- GLOBAL EQUIPMENT 60x36 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Gray (183163)
- TENNSCO Bolted Workbenches, Butcher Block, 48" W, 33-3/4" Height, 4000 lb., Straight (WBA-1-3048W)
- Advance Tabco Workbenches