Shop All Workbenches
Advance Tabco
Flat Top With Under shelf, Stainless Steel, 30" W, 31-1/2" to 40-1/2� Height, 500 lb., Straight
Mfr # VSS - 304
Zoro # G9834133
product price: $1,359.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,359.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 500 lb.
- Workbench/Table Leg Type Straight
- Width 30"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # VSS - 304
- Zoro # G9834133
- UPC # 747545168924
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 30" |
Depth | 4 ft. |
Height | 31-1/2" to 40-1/2� |
Work Surface Depth | 30 in |
Overall Width | 48 in |
Overall Height | 35 1/2 in |
Work Surface Width | 48 in |
Overall Depth | 30 in |
Height Adjustability | Fixed Height |
Overall WxD | 48 in x 30 in |
Overall Fixed Height | 35 1/2 in |
Overall Height Range | 35 1/2 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Color Silver, Edge Shape Square, Features Leg to Shelf Clamp, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments Not Applicable, Included Components Back Stop, Side Stops, Lower Shelf, Includes 1 in Adjustable Metal Bullet Feet, Adjustable Stainless Under Shelf, Flat Top Has 2 x 1 in Square Die-Embossed No-Drip Countertop Edge With A 1/2 in Return On 4 Sides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 36"D x 36"W x 85"H, 4 Shelves, Chrome (2KPE7)
- VESTIL Blue Steel Medium Duty Cantilever Brace Set 59"W x 59"L x 6"H (MB-C-6-60)
- VESTIL Variable Height Sheet Rack Knock Down Blue Powder Coat Steel (VHSR-4BA-KD)
- SSI SCHAEFER Straight Wall Container, Green, Polyethylene, 13 in L, 9 in W, 6 in H, 0.25 cu ft Volume Capacity (1463.130906GN1)
- ADVANCE TABCO Flat Top Work Tables, Stainless Steel, 36" W, 35-1/2" Height, 630 lb., Straight (GLG-366)
- NEXEL 48W x 24D x 35H 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Under-shelf (319055)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 60 x 36in, Maple Butcher Block Square Edge, Gray (183167)
- BENCHPRO Workbenches, Butcher Block, 72" W, 30" Height, 20,000 lb., Straight (HW3672)
- BOSTONTEC Electric Height Adjust Workbench, 30"d X 48"w, 1,200 lb cap, Laminate Top, w/Casters, Gray (PBH3048-FD30I-3M3048 - G)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 60 x 30in, Steel Square Edge, Gray (183152)
- LITTLE GIANT Machine Table, Steel, 36" W, 42" Height, 2000 lb., Straight (MT1-2436-42)
- Advance Tabco Workbenches