Shop All Workbenches
Advance Tabco
Flat Top With Under shelf, 24" W, 31-1/2" to 40-1/2” Height
Mfr # MS-246
Zoro # G0596246
product price: $1,036.99
/ea
Free Shipping & Returns
$1,036.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24"
- Depth 6 ft.
- Height 31-1/2" to 40-1/2”
- Workbench/Table Frame Material Stainless Steel
- Edge Type Bullnose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # MS-246
- Zoro # G0596246
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 24" |
Depth | 6 ft. |
Height | 31-1/2" to 40-1/2” |
Details
Item | Flat Top With Under shelf |
Workbench/Table Frame Material | Stainless Steel |
Edge Type | Bullnose |
Gauge | 16 ga. |
No. of Shelves | 1 |
Description
72 Stainless Steel Table With Bottom Sh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASHELF Vented Shelf 48"W x 24"D (S4824)
- DURHAM MFG Heavy Duty Bearing Rack w/Locking Door (321B-95-DR)
- DURHAM 17-7/8 in W, 42 in H, 12 D (358-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 69 Bins (DCBDLP694RDR-95)
- ADVANCE TABCO Flat Top Work Tables, Stainless Steel, 36" W, 35-1/2" Height, 630 lb., Straight (GLG-366)
- TENNSCO Bolted Workbenches, Butcher Block, 48" W, 33-3/4" Height, 4000 lb., Straight (WBA-1-3048W)
- LITTLE GIANT Work Benches with Pegboard, 72" W, 27" to 41" Height, 4000 lb. (WST1-3072-AH-PB)
- GLOBAL INDUSTRIAL 48W x 30D x 35H 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Undershelf (493598)
- GLOBAL INDUSTRIAL Bench-In-A-Box Ergonomic Workbench, ESD Laminate Top, 60Wx30D, Blue (B2334696)
- PRO-LINE Bolted Workstation, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB2)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HD3660)
- Advance Tabco Workbenches