Shop All Workbenches
Advance Tabco
Fixed Work Table, Stainless Steel, 36" W, 35-1/2" Height, 600 lb., Straight
Mfr # SS-364
Zoro # G7409945
original price:
$1,127.99
5% off
new price: $1,064.99
/ea
Free Shipping & Returns
$1,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Flat Top Work Tables
- Load Capacity 600 lb.
- Workbench/Table Leg Type Straight
- Width 36"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # SS-364
- Zoro # G7409945
- UPC # 747545151360
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 36" |
Depth | 48" |
Height | 35-1/2" |
Overall Depth | 36 in |
Work Surface Width | 48 in |
Work Surface Depth | 36 in |
Overall Height | 35 1/2 in |
Overall Width | 48 in |
Overall WxD | 48 in x 36 in |
Overall Height Range | 35 1/2 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 35 1/2 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Color Silver, Edge Shape Square, Features Leg to Shelf Clamp, Side Edges, Undershelf, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments Not Applicable, Included Components Back Stop, Lower Shelf, Includes 1 in Adjustable Metal Bullet Feet, Top Has 1-5/8 in Sanitary Rolled Rim Edges On Front and Rear, Adjustable Stainless Under Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Tip-Out Bin Beige (06702)
- TECHNIBILT SHELVING SYSTEMS MB Unit, w/Casters, 4-Shelf, 24x48x80 (MB457CH)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 24"W x 54"H, Chrome (2HGE8)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Carbon Steel (RXHS-362484 MED GR)
- ADVANCE TABCO Flat Top Work Tables, Stainless Steel, 36" W, 35-1/2" Height, 630 lb., Straight (GLG-366)
- STACKBIN Bolted Workbenches, 48" W, Adjustable Height, 1000 lb. (P4830-T-2011)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Steel, 60" W, 34" Height, 4000 lb., Straight (HWB6030S-ME)
- DURHAM MFG Heavy duty Work Bench with Lips Up, Steel, 72" W, 34" Height, 4000 lb., Straight (DWB-3072-BE-95)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight (RE2460)
- GLOBAL INDUSTRIAL 30W x 24D x 35H 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Undershelf (493594)
- TENNSCO Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared (WB-1-3072S)
- Advance Tabco Workbenches