Shop All Hand Sinks
Advance Tabco
FC-WM-80-ADA-F 16-Gauge ADA Multi-Station Wall Mounted Hand Sink
Mfr # 109FCWM80ADF
Zoro # G111514912
Free Shipping & Returns
$6,631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # 109FCWM80ADF
- Zoro # G111514912
- Country of Origin China
- Category Hand Sinks
Description
This Advance Tabco FC-WM-80-ADA-F multi-station stainless steel hand sink is a great way to make hand-washing easy in busy workplaces. The sink bowl measures 77'' x 16'' x 5'' deep with 1 3 1/2'' rear drain basket to make filling and emptying the sink easy. An 8 1/2'' high backsplash protects your walls from moisture and debris and it comes with 4 gooseneck faucets with 8'' centers so that you can start using it right away.This sink uses all 16-gauge type 304 stainless steel in its construction which offers superior corrosion resistance over other stainless steel types. TIG welds provide added strength at key points and the welds are blended to a satin finish to match adjacent surfaces and provide a clean professional look. 1 5/8'' tubular stainless steel brackets provide additional stability and let you attach it easily to the wall. It features 2 stainless steel ''Z'' brackets and stainless steel gussets. Additionally it features an ADA-compliant design that lowers the height and makes it accessible for all employees and guests.Overall Dimensions:Left to Right: 80''Front to Back: 19 1/2''Height: 25 1/2''Bowl Dimensions:Left to Right: 77''Front to Back: 16''Height: 5''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNG04)
- NIBCO 3/4" FNPT Bronze Ball Valve Inline (T58570 3/4)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SK, Compatible to HF30-S Water Filters (1PK) Made by AFC (AFC-APH-300-12000SK-1p-2755)
- ELKAY Halsey Taylor Kit - Hac Filter Mntng Cover (Pv), Platinum Vinyl (98668C)
- ADVANCE TABCO Hands-Free Hand Wash Sink, 14x10x5" (7-PS-61)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 15-1/4 In. W (7-PS-60)
- ADVANCE TABCO Scullery Sink with Left Work Table, Floor (KMS-11B-306R)
- ADVANCE TABCO Scullery Sink w/ Right Work Table, Floor (KMS-11B-306L)
- ADVANCE TABCO Hand Sink, Wall, 15-1/4 In. L, 17-1/4 In. W (7-PS-64)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 17-1/4 In. W (7-PS-20)
- AMGOOD Stainless Steel Wall Mounted Hand Sink 12in x 16in with Side Splash NSF (HAND-SINK HS-12SS)
- Advance Tabco Hand Sinks