Shop All Hand Sinks
Advance Tabco
FC-FM-80KV 16-Gauge Multi-Station Hand Sink
Mfr # 109FCFM80KV
Zoro # G311515122
Free Shipping & Returns
$8,335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # 109FCFM80KV
- Zoro # G311515122
- Country of Origin China
- Category Hand Sinks
Description
This Advance Tabco FC-FM-80KV multi-station stainless steel hand sink is a great way to make hand-washing easy in busy workplaces. The sink bowl measures 77'' x 16'' x 8'' deep with 1 3 1/2'' rear drain basket to make filling and emptying the sink easy. An 8 1/2'' high backsplash protects your walls from moisture and debris and it comes with 4 gooseneck faucets with knee valves so that you can start using it right away.This sink uses all 16-gauge type 304 stainless steel in its construction which offers superior corrosion resistance over other stainless steel types. TIG welds provide added strength at key points and the welds are blended to a satin finish to match adjacent surfaces and provide a clean professional look. 1 5/8'' tubular stainless steel legs flanged feet and adjustable cross-bracing provide additional stability. It features 2 stainless steel ''Z'' brackets and stainless steel gussets.Overall Dimensions:Left to Right: 80''Front to Back: 19 1/2''Height: 42 1/2''Overall Dimensions:Left to Right: 77''Front to Back: 16''Depth: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNE 1/2" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-6.5)
- ZORO SELECT 1-1/2" FNPT Brass Ball Valve Inline (107-827NL)
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Normally Closed, 3/8 in Pipe Size (EF8321G002)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3 in x 1 in Pipe Size (438335)
- ADVANCE TABCO Hand Sink, Stainless Steel, Wall, 12 In. W (7-PS-56)
- ADVANCE TABCO Hands-Free Hand Wash Sink, 14x10x5" (7-PS-61)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 15-1/4 In. W (7-PS-60)
- ADVANCE TABCO Scullery Sink, Without Faucet, 29 In. L (FC1-2424-X)
- ADVANCE TABCO Splash Mounted Faucet, 12 In Long (K1-GR)
- ADVANCE TABCO Utility Sink, Stainless Steel, 24 In L (4-1-24-GR)
- BK RESOURCES IONTM Blue Side Splash Only With Push Fasterners (APHS-WSSB)
- Advance Tabco Hand Sinks