Shop All Utility Sinks
Advance Tabco
FC-FM-2721 16-Gauge Service Sink with 12'' Deep Bowl for 1 Faucet - 27'' x 21 1/2''
Mfr # 109FCFM2721
Zoro # G211621657
product price: $2,795.99
/ea
Free Shipping & Returns
$2,795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # 109FCFM2721
- Zoro # G211621657
- Country of Origin China
- Category Utility Sinks
Description
This Advance Tabco FC-FM-2721 stainless steel service sink is a great way to make hand-washing easy in busy workplaces. The sink bowl measures 24'' x 18'' x 12'' deep with 1 3 1/2'' rear drain basket to make filling and emptying the sink easy. An 8 1/2'' high backsplash protects your walls from moisture and debris and it comes with holes pre-drilled to accommodate 1 faucet with 8'' centers sold separately allowing you to create a customized station that suits the needs of your business.This sink uses all 16-gauge type 304 stainless steel in its construction which offers superior corrosion resistance over other stainless steel types. TIG welds provide added strength at key points and the welds are blended to a satin finish to match adjacent surfaces and provide a clean professional look. 1 5/8'' tubular stainless steel legs flanged feet and adjustable cross-bracing provide additional stability. It features 2 stainless steel ''Z'' brackets and stainless steel gussets.Overall Dimensions:Left to Right: 27''Front to Back: 21 1/2''Height: 42 1/2''Overall Dimensions:Left to Right: 24''Front to Back: 18''Depth: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cold Stem, 1-3/4", Brass (11-4110LC)
- PARKER CHECK VALVE (C820S)
- PFISTERER Index Buttons, Price Pfister Handles, PR (941-783)
- MILWAUKEE TOOL 2 in. PEX Crimp Jaw for M18 FORCE LOGIC Press Tool (49-16-2657C)
- ADVANCE TABCO 27 1/2 in W x 48 in L x 39 in H, Floor, Stainless Steel, Utility Sink (4-42-48)
- ADVANCE TABCO 24 in W x 72 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-2-1818-18RL-X)
- ADVANCE TABCO 19 1/2 in W x 22 in L x 32 1/2 in H, Wall, Stainless Steel (WSS-16-25)
- ADVANCE TABCO 27 1/2 in W x 24 in L x 39 in H, Floor, Stainless Steel, Utility Sink (4-41-24)
- ADVANCE TABCO 26" W x 96" L x 43" H, 16 ga. 304 Stainless Steel (FC-3-1620-24RL-X)
- ADVANCE TABCO 30 in W x 60 in L x 35 in H, Deck Mount (Faucet), Scullery Sink (KMS-11B-305R)
- ELKAY 18-1/2" W x 25" L x 13-3/16" H, Undermount, Quartz (ELGU251912PDGS0)
- Advance Tabco Utility Sinks