Shop All Faucet Repair and Maintenance
This Product is Discontinued
Advance Tabco
Faucet Handle Repair Kit (Discontinued)
Mfr # K-00
Zoro # G4689361
This Product is Discontinued
Key Features
- Sub-Category Faucet Handles
- Fits Brand Advance Tabco
- Material Brass Cast
- Finish Chrome
- Material of Construction Cast Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # K-00
- Zoro # G4689361
- UPC # 747545136688
- Country of Origin Unknown
- Category Faucet Repair and Maintenance
Details
Sub-Category | Faucet Handles |
Fits Brand | Advance Tabco |
Material | Brass Cast |
Finish | Chrome |
Material of Construction | Cast Brass |
Includes | Hot & Cold Cartridges, Hot & Cold Handles |
For Use With | Advance Tabco Hand Sink Faucets prior to Jan. 2016 |
Item | Handle |
For Use With Mfr. Model Number | 7-PS-20, 7-PS-23, 7-PS-40, 7-PS-50GR, 7-PS-55, 7-PS-56, 7-PS-60, 7-PS-64, 7-PS-66, 7-PS-87, DI-1-10, DI-1-2012, DI-1-30, K-1GR, K-59, K-50 |
Use With Water Temp. | Hot/Cold |
Description
Handle, Fits Brand Advance Tabco, For Use With Mfr. Model Number 7-PS-20, 7-PS-23, 7-PS-40, 7-PS-50GR, 7-PS-55, 7-PS-56, 7-PS-60, 7-PS-64, 7-PS-66, 7-PS-87, DI-1-10, DI-1-2012, DI-1-30, K-1GR, K-59, K-50, Faucet Handle Type Lever, Finish Chrome, Use With Water Temp. Hot/Cold, Cast Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.