Shop All Cabinet Workbenches
Advance Tabco
Enclosed Base Work Tables, Stainless Steel, 30" W, 35-1/2" Height, 562 lb.
Mfr # CK-SS-305M
Zoro # G2113758
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$3,210.99
Free 30-Day Returns
Key Features
- Workbench/Table Surface Material Stainless Steel
- Workbench/Work Table Type Enclosed Base Work Tables
- Number of Doors 2
- Load Capacity 562 lb.
- Width 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # CK-SS-305M
- Zoro # G2113758
- UPC # 747545115140
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 30" |
Depth | 60" |
Height | 35-1/2" |
Overall Depth | 30 in |
Overall Height | 35 1/2 in |
Overall Width | 60 in |
Cabinet Interior Depth | 24 in |
Overall WxD | 60 in x 30 in |
Description
Cabinet Workbench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 0, Number of Shelves 1, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 562 lb, Overall Width 60 in, Top Metal Material Gauge 14 ga, Included Components Backsplash, Lower Shelf, Assembly Fully Assembled, Brake Type None, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Sliding
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 15 21/64 in L, Not Applicable W, 3 1/2 in H, 6 PK (42164)
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Silver (SW654818SR)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (2603-156B-1795)
- RUBBERMAID Storage Tote, Clear, 29 in L, 17 3/4 in W, 6 1/8 in H, 10.25 gal Volume Capacity (RMCC410001)
- TENNSCO Mobile Service Bench, 48 In. L, 25 In. W (MB-5-2545)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 21 In. (YZ136U500)
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 60 in W, 34 in Height (WWC-3060-HD)
- MANHATTAN COMFORT Fortress 6- Piece Garage Set (6-GGGG-WH)
- JAMCO Mobile Workbench Cabinet, 27 In. L (YY236U500)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3113-95)
- DURHAM MFG 14 ga. Steel Mobile Cabinet Workbench, 48" W, 37-3/4" H, Shelving (3412-RM-FL-95)
- Advance Tabco Cabinet Workbenches