Shop All Cabinet Workbenches
Advance Tabco
Enclosed Base Work Tables, Stainless Steel, 30" W, 35-1/2" Height, 500 lb.
Mfr # HK-SS-304
Zoro # G2116731
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,187.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Workbench/Table Surface Material Stainless Steel
- Workbench/Work Table Type Enclosed Base Work Tables
- Load Capacity 500 lb.
- Number of Doors 2
- Width 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # HK-SS-304
- Zoro # G2116731
- UPC # 747545136244
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 30" |
Depth | 48" |
Height | 35-1/2" |
Overall Depth | 30 in |
Overall Height | 35 1/2 in |
Overall Width | 48 in |
Cabinet Interior Depth | 27 in |
Overall WxD | 48 in x 30 in |
Description
Cabinet Workbench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 0, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 500 lb, Overall Width 48 in, Top Metal Material Gauge 14 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type None, Cabinet Interior Depth 27 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Standard/Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Steel Cubbie Cabinet, 13 1/2 in D x 30 in H x 34 1/2 in W, 4 Shelves, Sand (CC-30SD)
- TENNSCO Boltless Shelf, 30"D x 48"W x 2"H, Steel (ZBES-4830)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, Black, 500 lb. (FG451388BLA)
- FAZTEK Framing Extrusion, Smth, L48In, 1.616Lb/Ft (15QE1530L-48)
- DURHAM MFG Mobile Bench Cabinet, steel top, 1 door, 1 shelf, 4 drawers (3401-95)
- LITTLE GIANT Mobile Bench Cabinet, 36"W, 2 Perf Doors, Center Shelf, Butcher Block (MJP32D-2436-FL)
- JAMCO Mobile Cab, 1200 lb, 36 Inx27 Inx 42 In (JF236R700GP)
- GLOBAL EQUIPMENT 120x30 Production Workbench, Maple Square Edge Top, 2 Cabinet, 4 Drawer GY (607975)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3411-FL-95)
- AERO Aero Manufacturing Co. 430 Series Economy Flat Top Cabinet, Hinged Doors, 72"W x 30"D (4TGOHD-3072)
- LITTLE GIANT Bench Cabnet, Hardbrd Top, 2 Doors (MH3-LL-2D-2448)
- Advance Tabco Cabinet Workbenches