Shop All Cabinet Workbenches
Advance Tabco
Enclosed Base Work Tables, Stainless Steel, 30" W, 35-1/2" Height, 500 lb.
Mfr # CK-SS-304M
Zoro # G2116375
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,157.99
Free 30-Day Returns
Key Features
- Workbench/Table Surface Material Stainless Steel
- Workbench/Work Table Type Enclosed Base Work Tables
- Load Capacity 500 lb.
- Number of Doors 2
- Width 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # CK-SS-304M
- Zoro # G2116375
- UPC # 747545115126
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 30" |
Depth | 48" |
Height | 35-1/2" |
Overall Depth | 30 in |
Overall Width | 48 in |
Overall Height | 35 1/2 in |
Overall WxD | 48 in x 30 in |
Cabinet Interior Depth | 24 in |
Description
Cabinet Workbench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 0, Number of Shelves 1, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 500 lb, Overall Width 48 in, Top Metal Material Gauge 14 ga, Included Components Backsplash, Lower Shelf, Assembly Fully Assembled, Brake Type None, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Sliding
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL CONTROL Industrial Pegboard, White Metal Peg Boards, PK2 (35-IP-3232-W)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 4 Shelves, Chrome (1PGG2)
- MARLIN STEEL WIRE PRODUCTS Gray Rectangular Storage Basket, Steel (00-02035005-04)
- BUCKHORN Gray Attached Lid Container, Plastic, Steel Hinge, 17 gal Volume Capacity (39160)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3119-95)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2212A-BLP-8B-LU-95)
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 72 in W, 34 in Height (WWC-3072)
- LITTLE GIANT Mobile Bench Cabinet, 36"W, 2 Perf Doors, Center Shelf, Butcher Block (MJP32D-2436-FL)
- DURHAM MFG Mobile Utility Cabinet, 1200 lb., 30" H (2202-95)
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 60 in W, 34 in Height (WWC-3060)
- DURHAM MFG Mobile Bench Cabinet, steel top, 1 door, 1 shelf, 4 drawers (3401-95)
- Advance Tabco Cabinet Workbenches