Shop All Work Tables
Advance Tabco
Enclosed Base Work Table, 35-1/2X60X30"
Mfr # HB-SS-305
Zoro # G0936903
product price: $3,639.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,639.99
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 30 in
- Height 35 1/2 in
- Load Capacity 562 lb
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # HB-SS-305
- Zoro # G0936903
- UPC # 747545135094
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 35 1/2 in |
Details
Item | Work Table |
Load Capacity | 562 lb |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Assembled |
Top Thickness | 1 5/8 in |
Edge Type | Bullnose Front / Square Edge Sides |
Work Table Item | Fixed Height Work Table |
Color | Silver |
Includes | Fixed Bottom Shelf, Double Panel Hinged Doors, 1 in Adjustable Bolt On Legs |
Finish | Stainless Steel |
Description
Fixed Height Work Table, Workbench/Table Surface Material Stainless Steel, Depth 30 in, Width 60 in, 562 lb Load Capacity, Height 35 1/2 in, Color Silver, Workbench/Table Leg Type Straight, Bullnose Front / Square Edge Sides Edge Type, Top Thickness 1 5/8 in, Workbench/Table Frame Material Stainless Steel, Includes Fixed Bottom Shelf, Double Panel Hinged Doors, 1 in Adjustable Bolt On Legs, Workbench/Table Assembly Assembled, Finish Stainless Steel, Workbench/Work Table Type Freestanding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Closet Shoe Rail for Custom Closet Systems 1 pack (CSR-23CR-10)
- ZORO SELECT Shelving Bracket, Steel (1WDT1)
- DAYTON Vertical Drum Lifter/Dispenser, Manual (12R538)
- NATIONAL PUBLIC SEATING NPS Set of 2 Peg Boards and 50 Hooks for 24" Wide HDT3 and SLT3 Tables (PEG24-3)
- ADVANCE TABCO Drawer Bracket for 24" Wide Tables (TA-90-24)
- ADVANCE TABCO Drawer Bracket for 30" Wide Tables (TA-90-30)
- LITTLE GIANT Adj. Work Table, Steel, 30" W, 28" D (MTH1-2830-AH)
- PHILLOCRAFT Adj Work Tbl Starter, Prtclbrd, 96"W, 66"D (WS6696)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WW-3060)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 84"Wx30"D (VTTR-8430)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 60"x24" (SVTR-6024)
- Advance Tabco Work Tables