Shop All Work Tables
Advance Tabco
Enclosed Base Work Table, 35-1/2X60X30"
Mfr # CB-SS-305
Zoro # G7608109
product price: $3,667.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,667.99
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 30 in
- Height 35 1/2 in
- Load Capacity 562 lb
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # CB-SS-305
- Zoro # G7608109
- UPC # 747545113917
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 35 1/2 in |
Details
Item | Work Table |
Load Capacity | 562 lb |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Top Thickness | 1 5/8 in |
Edge Type | Bullnose Front / Square Edge Sides and Rear |
Finish | Satin Polished |
Work Table Item | Fixed Height Work Table |
Includes | Fixed Bottom Shelf, Double Panel Sliding Doors, 1 in Adjustable Bolt On Legs |
Color | Silver |
Description
Fixed Height Work Table, Workbench/Table Surface Material Stainless Steel, Depth 30 in, Width 60 in, 562 lb Load Capacity, Height 35 1/2 in, Color Silver, Workbench/Table Leg Type Straight, Bullnose Front / Square Edge Sides and Rear Edge Type, Top Thickness 1 5/8 in, Workbench/Table Frame Material Steel, Includes Fixed Bottom Shelf, Double Panel Sliding Doors, 1 in Adjustable Bolt On Legs, Workbench/Table Assembly Assembled, Finish Satin Polished, Workbench/Work Table Type Freestanding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 150 lb Storage Bin, Plastic, 11 in W, 10 in H, 23 7/8 in L, Yellow (30287YELLO)
- ZORO SELECT White Cover, 18 Gauge, for 4GY29, etc. (P2212KIT)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Blue (30260BLUE)
- ECONOCO Add On Hook 2", Silver, 96PK (SW/H2)
- ADVANCE TABCO Drawer Bracket for 24" Wide Tables (TA-90-24)
- ADVANCE TABCO Drawer Bracket for 30" Wide Tables (TA-90-30)
- LITTLE GIANT Workbench, SS, 72" W, 30" D (WSS2-3072-36)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 18" D (MT183630-2K295)
- LITTLE GIANT Workbench, Steel, 36" W, 30" D (WW-3036-HD)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 48"Wx18"D (VTTR-1848)
- LITTLE GIANT Recving Station, Stationry, Pwder Coat, Gr (RS-2436-LL)
- Advance Tabco Work Tables