Shop All Work Tables
Advance Tabco
Enclosed Base Work Table, 35-1/2X48X30"
Mfr # HB-SS-304
Zoro # G7608179
product price: $3,885.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,885.99
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 30 in
- Height 35 1/2 in
- Load Capacity 500 lb
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # HB-SS-304
- Zoro # G7608179
- UPC # 747545135063
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 30 in |
Height | 35 1/2 in |
Details
Item | Work Table |
Load Capacity | 500 lb |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Top Thickness | 1 5/8 in |
Edge Type | Bullnose Front / Square Edge Sides |
Includes | Fixed Bottom Shelf, Double Panel Hinged Doors, 1 in Adjustable Bolt On Legs |
Finish | Satin Polished |
Color | Silver |
Work Table Item | Fixed Height Work Table |
Description
Fixed Height Work Table, Workbench/Table Surface Material Stainless Steel, Depth 30 in, Width 48 in, 500 lb Load Capacity, Height 35 1/2 in, Color Silver, Workbench/Table Leg Type Straight, Bullnose Front / Square Edge Sides Edge Type, Top Thickness 1 5/8 in, Workbench/Table Frame Material Steel, Includes Fixed Bottom Shelf, Double Panel Hinged Doors, 1 in Adjustable Bolt On Legs, Workbench/Table Assembly Assembled, Finish Satin Polished, Workbench/Work Table Type Freestanding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, 23 5/8 in L, Blue (QSB814BL)
- ZORO SELECT Drum Liner, Round Head, 8 mil, PK50 (35KT80)
- VESTIL Steel Adjustable Work-Mate Stand, 24" x 96" (AHW-L-2496)
- JARKE Cantilever Rack Brace Set, Removable, PK3 (25B3036)
- ADVANCE TABCO Drawer Bracket for 30" Wide Tables (TA-90-30)
- ADVANCE TABCO Drawer Bracket for 24" Wide Tables (TA-90-24)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 60"Wx24"D (VTTR5-6024)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 22" D (MTH1-2230-36)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT1-2436-30)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 96"Wx30"D (SVT-9630)
- ZORO SELECT Fixed Work Table, SS, 72" W, 30" D (4UEK2)
- Advance Tabco Work Tables