Shop All Work Tables
Advance Tabco
Enclosed Base Work Table, 35-1/2X48X30"
Mfr # CB-SS-304
Zoro # G7608224
product price: $3,373.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,373.99
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 30 in
- Height 35 1/2 in
- Load Capacity 500 lb
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # CB-SS-304
- Zoro # G7608224
- UPC # 747545113894
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 30 in |
Height | 35 1/2 in |
Details
Item | Work Table |
Load Capacity | 500 lb |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Assembled |
Top Thickness | 1 5/8 in |
Edge Type | Bullnose Front / Square Edge Sides |
Color | Silver |
Work Table Item | Fixed Height Work Table |
Includes | Fixed Bottom Shelf, Double Panel Sliding Doors, 1 in Adjustable Bolt On Legs |
Finish | Stainless Steel |
Description
Fixed Height Work Table, Workbench/Table Surface Material Stainless Steel, Depth 30 in, Width 48 in, 500 lb Load Capacity, Height 35 1/2 in, Color Silver, Workbench/Table Leg Type Straight, Bullnose Front / Square Edge Sides Edge Type, Top Thickness 1 5/8 in, Workbench/Table Frame Material Stainless Steel, Includes Fixed Bottom Shelf, Double Panel Sliding Doors, 1 in Adjustable Bolt On Legs, Workbench/Table Assembly Assembled, Finish Stainless Steel, Workbench/Work Table Type Freestanding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 63" D, 2" NPT (H-2-63)
- AKRO-MILS 25 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5.3 in H, 10 7/8 in L, Clear (305B1)
- BRISKHEAT BriskHeat Silicone Rubber Drum Heater For 55 Gallon Steel Drum, 50-425F, 120V (DHCS15)
- LISTA Partition 10-15/16 In x 24 In (P300-36)
- ADVANCE TABCO Drawer Bracket for 30" Wide Tables (TA-90-30)
- ADVANCE TABCO Drawer Bracket for 24" Wide Tables (TA-90-24)
- LITTLE GIANT Adjustable Workbench, 5000 lb., 30 x 48" (WST1-3048-AH)
- AMGOOD Stainless Steel Metal Table with Undershelf, 18 Long X 18 Deep (AMG WT-1818)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT1-2436-24)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WST1-3660-36)
- GLOBAL EQUIPMENT Global Industrial„¢ Tilting Work Table With Friction Screw, 22"L x 21"W, 150 Lb. Capacity (TWS150)
- Advance Tabco Work Tables