Shop All Dunnage Racks
Advance Tabco
DUN-2060C 20'' x 60'' Mobile Aluminum Dunnage Rack - 2000 lb. Capacity
Mfr # 109DUN2060C
Zoro # G111513595
product price: $628.99
/ea
Free Shipping & Returns
$628.99
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
- Brand Advance Tabco
- MFR # 109DUN2060C
- Zoro # G111513595
- Country of Origin United States
- Category Dunnage Racks
Description
The Advance Tabco DUN-2060C 20'' x 60'' mobile aluminum dunnage rack allows you to safely store large or bulky food products and other items off of the floor and on a surface that is simple to move for cleaning.This rack features a 1 3/4'' square aluminum tube assembly which ensures long-lasting durability. It also has 6'' casters 2 swivel and 2 stationary for smooth seamless mobility allowing you to navigate tight corridors and turn around sharp corners with ease. This dunnage rack boasts a heavy duty construction that can hold and transport up to 2000 lb.!Overall Dimensions20''W x 60''L x 36''H with pull handle
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
- MANHATTAN COMFORT Mobile Cabinet, 30.3 in W, Grey (2GMCC)
- ZORO SELECT High Density Polyethylene Pallet, 48 in L, 40 in W, 6 in H (4FB88)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 12 3/8 in W, 7 7/8 in H, 19 3/4 in L, Green (QMS532GN)
- HALLOWELL Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, (15) Openings, Tan (U3226-5A-PT)
- NEXEL Chrome Wire Dunnage Rack, 30W x 14D x 14H (P1430C)
- STRUCTURAL PLASTICS Dunnage Rack, 1500 lb., HDPE, 66 W x 24 D (DT6624)
- NEW AGE Low Prof Dunnage Rack, 2000 lb., AL, 60W (2022)
- NEW AGE Low Prof Dunnage Rack, 2000 lb., AL, 60 W (2006)
- STRUCTURAL PLASTICS Dunnage Rack, 1000 lb Load Capacity, HDPE, 12 in H x 24 in W x 66 in D (D6624)
- SPC INDUSTRIAL Dunnage Rack, 96" x 16" x 12" H (D9616)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 20D (6005)
- Advance Tabco Dunnage Racks