Shop All Bathroom Sink Faucets
Advance Tabco
Dual Handle 4" Mount, Splash Mount Extended Spout Faucet w/Wri, Chrome plated
Mfr # K-206
Zoro # G1770729
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Mounting Type Splash
- Finish Chrome plated
- Handle Type wrist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # K-206
- Zoro # G1770729
- UPC # 747545172433
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 4" |
Mounting Type | Splash |
Finish | Chrome plated |
Handle Type | wrist |
Flow Rate | 1.0 gpm |
Number of Handles | 2 |
Flow Outlet Type | Aerator |
Item | Splash Mount Extended Spout Faucet w/Wri |
Material | Brass |
Description
Item Splash Mount Extended Spout Faucet w/Wri
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove AL Adapter x FNPT, 3" (300-A-AL)
- ZSI Beta Clamps, Twin Series, 1/2 In Pipe, C (T3014C)
- BRADY 3/4" FNPT Acetal Spring Foot Valve (SFV-75)
- LEGEND VALVE 3/8" T-401 GATE VALVE (104-302)
- ADVANCE TABCO 16" Mount, Sink Accessory, Stainless (K-245)
- CHICAGO FAUCET Manual 4" Mount, Workboard Faucet, 4In Wall, Chrome plated (W4W-DB6AE35-369AB)
- KIBI Circular Single Handle High-Arc Bathroom Sink Faucet (C-KBF1021CH-KPW100CH)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (420-E2805ABCP)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (802-317XKABCP)
- CHICAGO FAUCET Single Handle 1 Hole Single Supply Sink Faucet, Chrome plated (332-DJ21ABCP)
- RIOBEL 8" Lavatory Faucet (FR08C-10)
- Advance Tabco Bathroom Sink Faucets