Shop All Bathroom Sink Faucets
Advance Tabco
Dual Handle 4" Mount, OC 4" Splash Mount Extended Spout Faucet
Mfr # K-125
Zoro # G1770564
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Mounting Type Splash
- Handle Type wrist
- Flow Rate 1.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # K-125
- Zoro # G1770564
- UPC # 747545195357
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 4" |
Mounting Type | Splash |
Handle Type | wrist |
Flow Rate | 1.0 gpm |
Number of Handles | 2 |
Flow Outlet Type | Aerator |
Item | OC 4" Splash Mount Extended Spout Faucet |
Description
Item OC 4 In. Splash Mount Extended Spout Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tone Pull-Down Single-Handle Kitchen Sink Faucet (23764-VS)
- KOHLER Purist Widespread Lavatory Faucet Wit (14406-4-CP)
- ZORO SELECT 3/8" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNC19)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 1/4 in x 1 1/4 in x 1 in Pipe Size (1402168)
- ADVANCE TABCO 16" Mount, Sink Accessory, Stainless (K-245)
- PEERLESS Core Two Handle Bathroom Faucet (P241LF)
- DELTA Trinsic Escutcheon Champagne Bronze (RP100091CZ)
- DELTA Single Handle 1 or 3 Hole Single Hole Lavatory Faucet, Chrome (538-MPU-DST)
- DELTA Dual Handle 6" - 12" Mount, Widespread Lavatory Faucet, Chrome (23C672)
- DANCO Trimkit 3H Central Brass (9D00039646)
- MOEN Darcy Lav Fct 2H Bn (WS84550SRN)
- Advance Tabco Bathroom Sink Faucets