Shop All Bathroom Sink Faucets
Advance Tabco
Dual Handle 4" Mount, OC 4" Splash Mount 10" Swing Spout Fauc
Mfr # K-126
Zoro # G1770668
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Mounting Type Splash
- Handle Type wrist
- Flow Rate 1.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # K-126
- Zoro # G1770668
- UPC # 747545195364
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 4" |
Mounting Type | Splash |
Handle Type | wrist |
Flow Rate | 1.0 gpm |
Number of Handles | 2 |
Flow Outlet Type | Aerator |
Item | OC 4" Splash Mount 10" Swing Spout Fauc |
Description
Item OC 4 In. Splash Mount 10 In. Swing Spout Fauc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 10 to 15 " Dia., Cast Iron, Black Finish, Clamp (RD2190-DS)
- DANCO 3/8 in. D Rubber Washer (36668B)
- CHICAGO FAUCET Manual 4" Mount, Bar/Pantry Faucet, Chrome plated (895-317E29XKABCP)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD161655)
- ADVANCE TABCO 16" Mount, Sink Accessory, Stainless (K-245)
- KOHLER Touchless Single Hole Mount, Gooseneck Bathroom Faucet (K-13475-CP)
- DELTA 1 or 3-hole 4" installation Hole Centerset Lavatory Faucet, Matte Black (568LF-BLLPU)
- DELTA 3-hole 8-16" installation Hole Deck-Mount without Diverter Tub Filler Faucet, Stainless (T2776-SS)
- CHICAGO FAUCET Manual 4" Mount, Workboard Faucet, 4In Wall, Chrome plated (W4W-DB6AE35-369AB)
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (305-RXKRCF)
- DOMINION FAUCETS Manual 8" Mount, 1 Hole Bathroom Faucet, Chrome (77-1850)
- Advance Tabco Bathroom Sink Faucets