Shop All Bathroom Sink Faucets
Advance Tabco
Dual Handle 4" Mount, Hands 4" OC Splash Mounted 8.5" Goosene, Chrome plated
Mfr # K-60
Zoro # G1771036
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Mounting Type Splash
- Finish Chrome plated
- Handle Type Indexed Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # K-60
- Zoro # G1771036
- UPC # 747545138743
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 4" |
Mounting Type | Splash |
Finish | Chrome plated |
Handle Type | Indexed Lever |
Flow Rate | 1.0 gpm |
Number of Handles | 2 |
Flow Outlet Type | Aerator |
Item | Hands 4" OC Splash Mounted 8.5" Goosene |
Material | Brass |
Description
Item Hands 4 In. OC Splash Mounted 8.5 In. Goosene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Wall, Hand Shower, Brushed Nickel (VS-1240-BN)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 150 (5P466)
- 3M FILTRATION Water Filter System, 3/8In NPT, 2.1gpm (5616203)
- ENCORE 1/2" Wall Mount Shower Arm, Chrome (SS10-5806)
- ADVANCE TABCO 16" Mount, Sink Accessory, Stainless (K-245)
- BOSTON HARBOR Lav Faucet 2-Hndl Chrome (PF4201A)
- ZURN Lever Handle 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome (Z812B1-XL)
- PFISTER Pfister S/A Hdl Costal Boat (940-118A)
- ZURN Wristblade Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z81104-XL)
- CHICAGO FAUCET Metering 8" Mount, Concealed Hot And Cold Metering Water, Chrome plated (786-E35-665ABCP)
- MOEN Chrome One-Handle Bathroom Faucet (CA42717)
- Advance Tabco Bathroom Sink Faucets & Accessories