Shop All Bathroom Sink Faucets
Advance Tabco
Dual Handle 4" Mount, Hands 4" OC Deck Mounted 8.5" Gooseneck, Chrome plated
Mfr # K-55
Zoro # G1770713
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Mounting Type Deck
- Finish Chrome plated
- Handle Type wrist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # K-55
- Zoro # G1770713
- UPC # 747545138637
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 4" |
Mounting Type | Deck |
Finish | Chrome plated |
Handle Type | wrist |
Flow Rate | 1.0 gpm |
Number of Handles | 2 |
Flow Outlet Type | Aerator |
Item | Hands 4" OC Deck Mounted 8.5" Gooseneck |
Material | Brass |
Description
Item Hands 4 In. OC Deck Mounted 8.5 In. Gooseneck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Tubing Strut Clip, Size 1 In (TSM0112)
- ASCO RedHat Angle Body Piston Valve, Bronze, NC, 1 In (8290A386)
- JMF HB ELBOW 1/2X1/2""MPT LF (4504759)
- KINGSTON BRASS 4" Single, Handle Bathroom Faucet, Chrome (KB6401YL)
- ADVANCE TABCO 16" Mount, Sink Accessory, Stainless (K-245)
- PFISTER Pfister Pfirst Series 4" Centerset Lavatory Chrome (LG143-5002)
- DELTA CHR 2Lev Lav Faucet (25996LF-ECO)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (700-COLDABCP)
- ZURN Zurn® Z6913-XL-GEN-MT Lavatory Faucet With Hydrogelectric Generator With Mixing Tee, Chrome (Z6913-XL-GEN-MT)
- KOHLER Taut Sc Lav Faucet (74013-4-2MB)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Sink Faucet, Chrome plated (50-GN8AE3-317XKAB)
- Advance Tabco Bathroom Sink Faucets