Shop All Workbench Accessories
This Product is Discontinued
Advance Tabco
Drawer, 17-3/4 x 20 x 5 In., Stainless Stl (Discontinued)
Mfr # FS-2015
Zoro # G7150157
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 17 3/4 in
- Depth 20 in
- Height 5 in
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # FS-2015
- Zoro # G7150157
- UPC # 747545131744
- Country of Origin Unknown
- Category Workbench Accessories
Dimensions
Width | 17 3/4 in |
Depth | 20 in |
Height | 5 in |
Overall Depth | 20 in |
Overall Width | 17 3/4 in |
Details
Item | Drawer |
Material | Stainless Steel |
Color | Silver |
Includes | Friction Slides, Removable Insert Pan |
Accessory Type | Drawer |
Product Type | Drawer |
Description
Drawer, Product Type Drawer, Color Silver, Includes Friction Slides, Removable Insert Pan, Material Stainless Steel, Overall Depth 20 in, Overall Width 17 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.