Shop All Sink Repair Parts
Advance Tabco
Drain/Strainer plate
Mfr # K-63
Zoro # G1900005
original price:
$58.75
43% off
new price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Threaded
- Fits Brand ADVANCE TABCO
- Material of Construction - Drains Brass
- Grid Material Stainless Steel
- Product Type Drain Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # K-63
- Zoro # G1900005
- UPC # 400011155711
- Country of Origin United States
- Category Sink Repair Parts
Dimensions
Body Height | 1 9/16 in |
Nominal Pipe Size | 1 1/2 in |
Body Diameter | 2 in |
Overall Diameter | 2 3/4 in |
Pipe Outside Diameter | 1 1/2 in |
Details
Item | Drain Assembly |
Connection Type | Threaded |
Fits Brand | ADVANCE TABCO |
Material of Construction - Drains | Brass |
Grid Material | Stainless Steel |
Product Type | Drain Assembly |
Includes Strainer | Yes |
Grate Material | Stainless Steel |
Includes Grate | Yes |
Grate Surface Type | Flat |
Drain Material | Brass |
Connection Thread Type | IPS |
Description
Drain Assembly, Outlet Location Bottom, Product Type Drain Assembly, Includes Strainer Yes, Includes Grate Yes, Pipe Outside Diameter 1 1/2 in, Strainer Type Flat Strainer, Body Height 1 9/16 in, Body Diameter 2 in, Connection Thread Type IPS, Grate Material Stainless Steel, Nominal Pipe Size 1 1/2 in, Grate Surface Type Flat, Connection Type Threaded, Drain Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" x 12" Black Pipe Nipple Sch 160 (83016)
- FIROMATIC B100F 3/8" Npt(F) X 3/8" Npt(F) (B100F)
- DYNAQUIP CONTROLS Repair Part Repl. 1.5 Brass Ball Valve (VHH27AT)
- ZORO SELECT PVC 90 Degree Elbow, Hub, 1-1/2 in Pipe Size (1WJZ9)
- ADVANCE TABCO Replacement Basket Only for K-6 Drain (K-310)
- ADVANCE TABCO Mini Lever Waste W/Overflow (K-26)
- ADVANCE TABCO Replacement Bonnet for Foot Valve (K-01)
- ADVANCE TABCO P-Trap (K-67)
- ADVANCE TABCO Gooseneck Spout, 3-1/2 in. (K-59SP)
- ADVANCE TABCO Deck Mounted Faucet (K-50)
- SANI-LAV Double Foot Pedal Valve, 1/2 In NPT (105L)
- Advance Tabco Sink Repair Parts