Shop All Bathroom Sink Faucets
Advance Tabco
Deck Mounted Swivel Gooseneck 3.5" Spou
Mfr # K-120
Zoro # G1770573
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # K-120
- Zoro # G1770573
- UPC # 747545177988
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Mounting Type | Deck |
Item | Deck Mounted Swivel Gooseneck 3.5" Spou |
Description
Item Deck Mounted Swivel Gooseneck 3.5 In. Spou
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING 3-1/2" Pipe Dia. Elastomeric Stink Stopper Quad Close Trap Seal (2692-0350)
- TECHNIFIT Fitting, PTC, Union "Y", 3/8" (PY3/8)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 3/8" Wall (6RX038078)
- KOHLER Bancroft Widespread Lavatory Faucet W (10577-4-CP)
- ADVANCE TABCO 16" Mount, Sink Accessory, Stainless (K-245)
- MOEN One-Handle Bathroom Faucet Brushed Nickel (6400BN)
- KOHLER Triton Bowe Shelf-Back Bathroom Sink Faucet (521T21-4AEA-CP)
- KOHLER Components Bathroom Sink Rocker Handle (77963-8A-BL)
- NOVATTO Novatto WAVE Single Lever Waterfall Lav Faucet, Chrome (NBF-084CH)
- PFISTER Pfister S/A Hdl Costal Boat (940-118A)
- DELTA Single Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (B512LF)
- Advance Tabco Bathroom Sink Faucets & Accessories