Shop All General Purpose Metal Shelving
Advance Tabco
DCM-18-84 Stainless Steel Ceiling Mounted Double Shelf - 18'' x 84''
Mfr # 109DCM1884
Zoro # G811586745
product price: $5,259.99
/ea
Free Shipping & Returns
$5,259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # 109DCM1884
- Zoro # G811586745
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
Add additional storage space to your establishment with the Advance Tabco DCM-18-84 stainless steel ceiling mounted double shelf! Because it hangs from the ceiling you'll be able to utilize the open area that normally goes unused while also freeing up valuable counter space. Two 18'' wide by 84'' long shelves accommodate 5 lb. per square foot of equally distributed weight so you can store pots pans utensils spices and more! Plus the top shelf is adjustable giving you extra versatility.Comprised of sturdy 18 gauge type 430 stainless steel this shelf is built to withstand the hustle and bustle of a busy kitchen environment. Durable 1 5/8'' tubular steel posts connect the shelf to the ceiling and an overall satin finish aids in the ease of cleaning.Overall Dimensions:Length: 84''Width: 18''Height: Cut to order
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON Express 24-Gun Fireproof & Waterproof Gun Safe with Electronic Lock, Graphite Satin Metallic Finish (SAR5924E)
- VESTIL Pallet Rack Netting, 48 in H, 111 in W, Not Applicable D, Black (PRN-111-4)
- BASCO 55 Gal Reconditioned Steel Open Head Drum (OH55-3E-RECON-FN)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary (HDCP244878-PB32-4S95)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (F4523-12HG)
- LITTLE GIANT Metal Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Steel (5SH-2460-72)
- STRONG HOLD Metal Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (35-CSU-183)
- ECONOCO Grid Slant Shelf 15" x 24", Chrome, 4PK (BLKS/91)
- LYON Shelf Clip, PK20 (NF8854-20)
- ECONOCO Grid Straight Shelf 24" x 15", White, 4PK (WTES/93)
- METRO Shelf , Super Erecta Pro, 24X48 (PR2448NK3)
- Advance Tabco General Purpose Metal Shelving