Shop All General Purpose Metal Shelving
Advance Tabco
CM-18-84 Stainless Steel Ceiling Mounted Single Shelf - 18'' x 84''
Mfr # 109CM1884
Zoro # G911586973
product price: $3,531.99
/ea
Free Shipping & Returns
$3,531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # 109CM1884
- Zoro # G911586973
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
Add additional storage space to your establishment with the Advance Tabco CM-18-84 stainless steel ceiling mounted single shelf! Because it hangs from the ceiling you'll be able to utilize the open area that normally goes unused while also freeing up valuable counter space. The 18'' wide by 84'' long shelf accommodates 5 lb. per square foot of equally distributed weight so you can store pots pans utensils spices and more!Comprised of sturdy 18 gauge type 430 stainless steel this shelf is built to withstand the hustle and bustle of a busy kitchen environment. Durable 1 5/8'' tubular steel posts connect the shelf to the ceiling and an overall satin finish aids in the ease of cleaning. To provide you with the best possible savings on shipping costs this unit ships unassembled and can be field cut with the proper tools.Overall Dimensions:Length: 84''Width: 18''Height: Cut to order
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slotted Extrusion, 15S, 97" x 1.5" (1515-LITE-97)
- HARDWARE RESOURCES Antique Copper Shelf Clip, Retail Pack 2PK (1460AC-R)
- LITTLE GIANT Machine Table, Steel, 36" W, 42" Height, 2000 lb., Straight (MT1-2436-42)
- TENNSCO Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared (WB-1-3672S)
- SAFCO Wire Shelving, w/ 4 Shelves/4 Posts, 500Lb Cap, 36"x18"x72", BK (SAF5276BL)
- LYON Metal Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel (DD8039SX)
- ZORO SELECT Shelf S Hook, 1-5/16", Zinc, 8PK (5GRP8)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 6 Shelves, Steel (5711-24HG)
- ECONOCO Grid Shelf 12" x 24", Epoxy Chrome, 6PK (GWEC/2412)
- DURHAM MFG Metal Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Steel (HDS-246072-95)
- DUNNAGE-RACK Solid Top Shelf 96"W x 24"D (ST9624)
- Advance Tabco General Purpose Metal Shelving