Shop All General Purpose Metal Shelving
Advance Tabco
CM-18-72 Stainless Steel Ceiling Mounted Single Shelf - 18'' x 72''
Mfr # 109CM1872
Zoro # G811586981
product price: $3,525.99
/ea
Free Shipping & Returns
$3,525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # 109CM1872
- Zoro # G811586981
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
Add additional storage space to your establishment with the Advance Tabco CM-18-72 stainless steel ceiling mounted single shelf! Because it hangs from the ceiling you'll be able to utilize the open area that normally goes unused while also freeing up valuable counter space. The 18'' wide by 72'' long shelf accommodates 5 lb. per square foot of equally distributed weight so you can store pots pans utensils spices and more!Comprised of sturdy 18 gauge type 430 stainless steel this shelf is built to withstand the hustle and bustle of a busy kitchen environment. Durable 1 5/8'' tubular steel posts connect the shelf to the ceiling and an overall satin finish aids in the ease of cleaning. To provide you with the best possible savings on shipping costs this unit ships unassembled and can be field cut with the proper tools.Overall Dimensions:Length: 72''Width: 18''Height: Cut to order
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Locker Latch and Spring (LL-3)
- ECONOCO Pipeline, 24"Wx12" Faceout For Free Standing Merchandiser, Glss Wht, PK2 (PSORFO24NWH)
- ZORO SELECT Plastic Pail Lid, Round, White, 2-3/4", PK10 (GSC76R-TE-10)
- INVAL Garage Storage System (GS-GP40)
- RUBBERMAID SHELF MESH 36""X16"" WHT (41642)
- SAFCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Steel, Color: Dark Gray (6266)
- GLOBAL EQUIPMENT Gravity Flow Carton Rack Additional Level 96"W x 96"D (653279)
- ECONOCO Grid Straight Shelf 24" x 15", White, 4PK (WTES/93)
- INSTOCK Metal Shelving, 48" W, 18" D (GRJ1848-74C)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 24D x 84H, 7 Shelves, No Deck (790CP16)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 6 Shelves, Steel (F4511-12HG)
- Advance Tabco General Purpose Metal Shelving