Shop All General Purpose Metal Shelving
Advance Tabco
CM-18-36 Stainless Steel Ceiling Mounted Single Shelf - 18'' x 36''
Mfr # 109CM1836
Zoro # G011586934
Free Shipping & Returns
$2,903.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # 109CM1836
- Zoro # G011586934
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
Add additional storage space to your establishment with the Advance Tabco CM-18-36 stainless steel ceiling mounted single shelf! Because it hangs from the ceiling you'll be able to utilize the open area that normally goes unused while also freeing up valuable counter space. The 18'' wide by 36'' long shelf accommodates 5 lb. per square foot of equally distributed weight so you can store pots pans utensils spices and more!Comprised of sturdy 18 gauge type 430 stainless steel this shelf is built to withstand the hustle and bustle of a busy kitchen environment. Durable 1 5/8'' tubular steel posts connect the shelf to the ceiling and an overall satin finish aids in the ease of cleaning. To provide you with the best possible savings on shipping costs this unit ships unassembled and can be field cut with the proper tools.Overall Dimensions:Length: 36''Width: 18''Height: Cut to order
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Slide In T-Nut W/ Ball Spring Sa M5 (13051)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (56.5-BB-240W/HOOKS)
- HALLOWELL Metal Shelving Unit, 24"D x 36"W x 87"H, 6 Shelves, Steel (4511-24HG)
- BK RESOURCES Stainless Steel Work Table W/ Stainless Steel Shelf, 5"Riser 96"Wx30"D (QVTR5-9630)
- TENNSCO Plywood Beam, 96, Med Grey, PR (BPB-96-MGY)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5138-4824-5HG)
- GLOBAL EQUIPMENT Global Industrial„¢ 36"X12" Melamine Wood Shelves With Brackets Package Of 3 (331397)
- CONVENIENCE CONCEPTS Xtra Storage Four-Tier Folding Shelf with Metal Frame, Blue - 13 x 11.25 x 45 in. (HI2540282)
- DURASHELF Solid Top Shelf 36"W x 24"D (SD3624)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 6 Shelves, Steel (F4521-18HG)
- HALLOWELL Metal Antimicrobial Shelving Unit, 24"D x 36"W x 87"H, 11 Shelves, Steel (451C-24PL-AM)
- Advance Tabco General Purpose Metal Shelving