Shop All Workbenches
Advance Tabco
Cabinet Workbench, Stainless Steel, 60 in W, 35 in Height, 562 lb
Mfr # HK-SS-305
Zoro # G0936912
product price: $3,487.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,487.99
Free 30-Day Returns
Key Features
- Load Capacity 562 lb
- Width 60 in
- Color Silver
- Depth 30 in
- Height 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # HK-SS-305
- Zoro # G0936912
- UPC # 747545136275
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 35 in |
Details
Item | Cabinet Workbench |
Load Capacity | 562 lb |
Color | Silver |
Top Thickness | 1 5/8 in |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Assembled |
Finish | Stainless Steel |
Includes | 5 in Back Splash, Fixed Bottom Shelf, Double Panel Hinged Doors, 1 in Adjustable Bolt On Legs |
Cabinet Workbench Item | Cabinet Workbench |
Workbench/Table Surface Material | Stainless Steel |
Description
Cabinet Workbench, Workbench/Table Surface Material Stainless Steel, Width 60 in, Depth 30 in, Height 35 in, Load Capacity 562 lb, Workbench/Table Frame Material Stainless Steel, Color Silver, Finish Stainless Steel, Includes 5 in Back Splash, Fixed Bottom Shelf, Double Panel Hinged Doors, 1 in Adjustable Bolt On Legs, Top Thickness 1 5/8 in, Workbench/Table Assembly Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Clear Divided Box, 6-3/4"X4-3/4"X2-1/4" (QB300)
- RUBBERMAID COMMERCIAL Gray Plastic Lid (FG172000GRAY)
- TENNSCO Shelf, 18 In x 24 In x 3/4 In, Black (305 BLACK)
- EGA Solid Sheet Steel Pallet Rack Decking Die Shelf, 30"D x 46"W (M25DS-3046-LD)
- ADVANCE TABCO Flat Top Work Tables, Stainless Steel, 36" W, 35-1/2" Height, 630 lb., Straight (GLG-366)
- BOSTONTEC Electric Height Adjust Workbench, 30"d X 72"w, 500 lb cap, Laminate Work Surface, w/Casters, Gray (PB3072-FD30G-3M3072 - G)
- DURHAM MFG Machine Table, 36" W, 24-1/8" Height, 1500 lb. (MTA243624-1.5K295)
- KNAACK Work Table, Steel, 72-1/2" W, 36" Height, 750 lb., Folding (R-72)
- JAMCO Workbenches, Stainless Steel, 72" W, 35" Height, 1500 lb., Straight (YE372)
- DURHAM MFG Global Industrial„¢ Steel Drawer for 18" Deluxe Machine Table (176-DRAWER-95)
- GLOBAL EQUIPMENT Complete Packing Workbench, Laminate Square Edge, 72"W x 30"D (244180)
- Advance Tabco Workbenches