Shop All Workbenches
Advance Tabco
Cabinet Workbench, Stainless Steel, 60 in W, 35 1/2 in Height, 562 lb
Mfr # CK-SS-305
Zoro # G0937019
product price: $3,233.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,233.99
Free 30-Day Returns
Key Features
- Load Capacity 562 lb
- Width 60 in
- Color Silver
- Depth 30 in
- Height 35 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # CK-SS-305
- Zoro # G0937019
- UPC # 747545115133
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 35 1/2 in |
Details
Item | Cabinet Workbench |
Load Capacity | 562 lb |
Color | Silver |
Top Thickness | 1 5/8 in |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Assembled |
Finish | Stainless Steel |
Includes | 5 in Back Splash, Fixed Bottom Shelf, Double Panel Sliding Doors, 1 in Adjustable Bolt On Legs |
Cabinet Workbench Item | Cabinet Workbench |
Cabinet Door Type | Sliding |
Workbench/Table Surface Material | Stainless Steel |
Description
Cabinet Workbench, Workbench/Table Surface Material Stainless Steel, Width 60 in, Depth 30 in, Height 35 1/2 in, Load Capacity 562 lb, Workbench/Table Frame Material Stainless Steel, Cabinet Door Type Sliding, Color Silver, Finish Stainless Steel, Includes 5 in Back Splash, Fixed Bottom Shelf, Double Panel Sliding Doors, 1 in Adjustable Bolt On Legs, Top Thickness 1 5/8 in, Workbench/Table Assembly Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Shelving Post, Chrome, 34 (P34CH)
- LINCOLN Pump Follower Plate, For 400Lb 55Gal Drum (83366)
- QUANTUM STORAGE SYSTEMS Grid Containers, Clear, 22-1/2 x 17-1/2 x3, Clear, 1 PK (DG93030CL)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Blue (30164BLUE)
- ADVANCE TABCO Flat Top Work Tables, Stainless Steel, 36" W, 35-1/2" Height, 630 lb., Straight (GLG-366)
- SJOBERGS Scandi Plus 1825 Work Bench and SM03 Cabinet Combo, Birch, 27-15/16" W, 35" Height, 350 lb. (SJO-66736K)
- LITTLE GIANT Work Benches with Pegboard, 60" W, 27" to 41" Height, 4500 lb. (WST2-3060-AH-PB)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Butcher Block, 48" W, 34" Height, 4000 lb., Straight (HWB4830M-ME)
- DURAMAX 48 In x 24 In. 2 Drawer Rolling Industrial Workbench with Wood Top (68002)
- NEWAGE PRODUCTS 2X Pro Series 2 ft. x 4 ft. Wall Mounted Steel Shelf- White (40411)
- TENNSCO Work Bench, Steel, 48" W, 33-1/2" Height, 4000 lb., Flared (WB-1-3048S)
- Advance Tabco Workbenches