Shop All Workbenches
Advance Tabco
Cabinet Workbench, Stainless Steel, 48 in W, 35 1/2 in Height, 500 lb
Mfr # HB-SS-304M
Zoro # G0937174
product price: $3,800.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,800.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Width 48 in
- Color Silver
- Depth 30 in
- Height 35 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # HB-SS-304M
- Zoro # G0937174
- UPC # 747545135070
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48 in |
Depth | 30 in |
Height | 35 1/2 in |
Details
Item | Cabinet Workbench |
Load Capacity | 500 lb |
Color | Silver |
Top Thickness | 1 5/8 in |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Finish | Powder Coated |
Includes | Fixed Bottom And Mid Shelf, Double Panel Hinged Doors, 1 in Adjustable Bolt On Legs |
Cabinet Workbench Item | Cabinet Workbench |
Workbench/Table Surface Material | Stainless Steel |
Description
Cabinet Workbench, Workbench/Table Surface Material Stainless Steel, Width 48 in, Depth 30 in, Height 35 1/2 in, Load Capacity 500 lb, Workbench/Table Frame Material Steel, Color Silver, Finish Powder Coated, Includes Fixed Bottom And Mid Shelf, Double Panel Hinged Doors, 1 in Adjustable Bolt On Legs, Top Thickness 1 5/8 in, Workbench/Table Assembly Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Pigeonhole Bin Unit, 72 Compartments, 8 1/2 in D x 42 in H x 33 3/4 in W (350-95)
- ZORO SELECT Open Head Transport Drum, Fiber, 30 gal, Unlined, Brown (17862)
- PLANO Bucket Top Compartment Box with 18 compartments, Plastic, 3 3/4 in H x 12 in W (725-001)
- LITTLE GIANT Mobile Work Center, Frame Only (IF-2436-5PYTL)
- ADVANCE TABCO Flat Top Work Tables, Stainless Steel, 36" W, 35-1/2" Height, 630 lb., Straight (GLG-366)
- BETA 2m Long Workbench - Grey (055000171)
- LITTLE GIANT Leveling Feet Butcher Block Top Tables, Butcher Block, 24" W, 32" to 35" Height, 2000 lb., Straight (WT2424-LL)
- TENNSCO Bolted Workbenches, Shop Top, 48" W, 33-3/4" Height, 2400 lb., Straight (WBA-1-3048C)
- BENCHPRO Bolted Workbenches, ESD Laminate, 72" W, 30" to 36" Height, 1600 lb., Straight (RD3672)
- SJOBERGS Scandi Plus Work Bench 1825, Birch, 27-15/16" W, 35" Height, 350 lb., Straight (SJO-33279)
- WINSOME TRADING Winsome Trading 94841 Dayton Storage Hall Bench with shelves (94841)
- Advance Tabco Workbenches