Shop All Utility Sinks
Advance Tabco
9-OP-20 16'' x 20'' x 6'' Floor Mounted Mop Sink
Mfr # 1099OP20
Zoro # G311769235
product price: $1,001.99
/ea
Free Shipping & Returns
$1,001.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # 1099OP20
- Zoro # G311769235
- Country of Origin United States
- Category Utility Sinks
Description
This Advance Tabco 9-OP-20 mop sink is a floor mounted unit thus eliminating any heavy lifting of containers. The 9-0P-20 is made of a heavy-gauge 304-series stainless steel. It has TIG welded seams which are blended to match adjacent surfaces to a satin-smooth finish. The Advance Tabco 9-OP-20 has a die-formed countertop edge with a no-drip offset.Overall Dimensions:Left to Right: 25''Front to Back: 20''Height: 10''IPS Drain Opening: 2''Compartment Dimensions:Left to Right: 20''Front to Back: 16''Depth: 6''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Pre-Rinse Spray Head, 1.0 GPM, Low Flow (BK-PRV-1-G)
- KIPP Tube clamps T-angle aluminium (K0476.523030)
- KECKLEY 1/4", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (1/43THY-CIM20M34-FTI-B7)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 401BRZ Portable Outdoor 3 Bar Towel Tree - Bronze (401BRZ)
- ADVANCE TABCO Free Standing Scullery Sink with Rear Deck 48"W x 24"D front-to-back x 14" deep sink compartment (4-41-48D)
- ADVANCE TABCO 30 in W x 60 in L x 35 in H, Deck Mount (Faucet), Scullery Sink (KMS-11B-305R)
- ADVANCE TABCO 26" W x 96" L x 43" H, 16 ga. 304 Stainless Steel (FC-3-1620-24RL-X)
- ADVANCE TABCO 27 1/2 in W x 36 in L x 41 in H, Floor, Stainless Steel, Utility Sink (4-41-36)
- ADVANCE TABCO 24 in W x 38 1/2 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-1-1818-18R-X)
- ADVANCE TABCO 8-1/2" H, Splash Mount (Faucet), Chrome-Plated Brass (K-111 B-2291)
- ELKAY 18.5 in W x 13.5 in L x 9 in H, Stainless Steel (ECTRU12179TC)
- Advance Tabco Utility Sinks