Shop All Utility Sinks
Advance Tabco
8-1/2" H, Splash Mount (Faucet), Chrome-Plated Brass
Mfr # K-111 B-2291
Zoro # G4004296
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Splash Mount (Faucet)
- Material Chrome-Plated Brass
- Overall Height 8-1/2"
- Flow Outlet Type (Faucet) Aerated
- Valve Type Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # K-111 B-2291
- Zoro # G4004296
- UPC # 747545136886
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 8-1/2" |
Manufacturers Warranty Length | 90 days |
Spout Length | 14 in |
Water Inlet Connection Size | 1/2 in |
Spout Height | 8 1/2 in |
Description
Item Straight Kitchen Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 6mm Tube Size, Black (ZUSA-TF-PTC-234)
- HOSE MASTER 2" Dia x 24" L 321 SS Flexible Metal Hose (G200FXFL240)
- DELTA Other Cartridge - 6-Setting Diverter (RP51919)
- OATEY Cleanout Plug, Recessed Head, 3.5 In (42744)
- ADVANCE TABCO 27 1/2 in W x 36 in L x 41 in H, Floor, Stainless Steel, Utility Sink (4-41-36)
- ADVANCE TABCO Free Standing Scullery Sink with Rear Deck 48"W x 24"D front-to-back x 14" deep sink compartment (4-41-48D)
- ADVANCE TABCO Lever Drain, Chrome (K-5)
- ADVANCE TABCO 24 in W x 74 1/2 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-3-1818-18RX)
- ADVANCE TABCO Wall Mount, Chrome-Plated Brass, Straight Service Sink Faucet (K-240)
- ADVANCE TABCO 24 in W x 38 1/2 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-1-1818-18R-X)
- KOOLMORE Commercial Floor Mop Sink with Deep Basin, 19” x 22” x 12”, 18-Gauge 304 Stainless Steel Frame (MPS-1922123)
- Advance Tabco Utility Sinks