Shop All Hand Soap & Lotion Dispensers
Advance Tabco
7-PS-12-X 20 oz. Wall Mount Push Button Soap Dispenser
Mfr # 1097PS12
Zoro # G311634281
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # 1097PS12
- Zoro # G311634281
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Hold and distribute up to 20 oz. of soap in your restrooms with the Advance Tabco 7-PS-12-X wall mount push button soap dispenser! This soap dispenser is designed to hold up to 20 oz. of liquid soap so that your employees and customers can effectively sanitize their hands at the push of a button.A chrome plated plastic cover and body give this dispenser an attractive sheen and the smoked plastic soap reservoir creates a smooth appearance. For versatility an adhesive strip and plastic mounting bracket are included so you can pick the best way to attach your dispenser to your wall.Overall Dimensions:Width: 3 1/2''Depth: 3''Height: 8 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O-ACE-SIS Liquid Algaecide 1 qt (TF053001012OAC)
- PIG Sorbents, 48 gal, 8 in x 10 ft, Oil, Black, White, Polyester (BOM414)
- DQB INDUSTRIES 11600 6 in Ez Hold Scrub (025881116008)
- PROTEAM Motor/Fan (120 V) w/Crimps (105162)
- DIAL PROFESSIONAL 1 Liter Manual Liquid Dispenser, 5.1" x 4" x 12.3", Smoke (DIA 03922)
- BRADLEY Liquid Soap Dispenser, Wall Mount (6481-000000)
- RUBBERMAID COMMERCIAL RUBBERMAID, Drip Tray, Gray, 5 3/4"H (1892265)
- COMPONENT HARDWARE Dispenser, Soap , 32 Oz, 5.75"Spt (KS10-1000)
- GOJO 800mL Bag-in-Box Dispenser, Push-Style, White, Depth: 5-1/8" (9034-12)
- SAN JAMAR Dispenser, Ocean Soap, Black (SAN S890TBK)
- GEORGIA-PACIFIC Mounting Bracket, 7-1/2 In. H, 1/8 In. W (54019)
- Advance Tabco Hand Soap & Lotion Dispensers