Shop All Utility Sinks
Advance Tabco
6-3-48 Three Compartment Stainless Steel Commercial Sink - 48''
Mfr # 1096348
Zoro # G311514095
product price: $1,641.99
/ea
Free Shipping & Returns
$1,641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # 1096348
- Zoro # G311514095
- Country of Origin China
- Category Utility Sinks
Description
This versatile Advance Tabco 6-3-48 three compartment stainless steel commercial sink offers you the space and divided bowls that you need to efficiently complete all of your tasks! Constructed with high quality 16-gauge type 304 stainless steel that is exceptionally corrosion-resistant this two compartment commercial sink rests on top of four galvanized tubular legs with adjustable plastic feet and features an 8'' high backsplash with two holes punched on 8'' centers to accommodate a faucet sold separately. The front also has a 1 1/2'' rolled edge to help contain splashes and overflow. The compartment is 14'' deep with a 1 1/2'' drain.This sink is not NSF Listed and as such should not be used in work areas where an NSF Listed sink is required by health codes. While this sink is great for utility and workshop purposes it is not recommended for use in food prep and other areas where sanitation is essential.Overall Dimensions:Left to Right: 48''Front to Back: 24 1/2''Height: 41''Compartment Dimensions:Left to Right: 16''Front to Back: 21''Depth: 14''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 1-1/2" Socket PVC Ball Valve Inline True Union (161375021)
- ASCO Rebuild Kit For 8262 (304354-J)
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-2436P)
- NIBCO 3" NOM C Copper 90 Degree Elbow (607 3)
- ADVANCE TABCO 27 1/2 in W x 24 in L x 39 in H, Floor, Stainless Steel, Utility Sink (4-41-24)
- ADVANCE TABCO Lever Drain, Chrome (K-5)
- ADVANCE TABCO 26" W x 96" L x 43" H, 16 ga. 304 Stainless Steel (FC-3-1620-24RL-X)
- ADVANCE TABCO 8-1/2" H, Splash Mount (Faucet), Chrome-Plated Brass (K-111 B-2291)
- ADVANCE TABCO 30 in W x 60 in L x 35 in H, Deck Mount (Faucet), Scullery Sink (KMS-11B-305L)
- ADVANCE TABCO 19 1/2 in W x 22 in L x 32 1/2 in H, Wall, Stainless Steel (WSS-16-25)
- KINGSTON BRASS 22 x 18 Cast Iron Wall Mount Utility Sink, White (GCLWS22187)
- Advance Tabco Utility Sinks