Shop All Utility Sinks
Advance Tabco
6-3-36 Three Compartment Stainless Steel Commercial Sink - 36''
Mfr # 1096336
Zoro # G211514119
product price: $1,555.99
/ea
Free Shipping & Returns
$1,555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # 1096336
- Zoro # G211514119
- Country of Origin China
- Category Utility Sinks
Description
This versatile Advance Tabco 6-3-36 three compartment stainless steel commercial sink offers you the space and divided bowls that you need to efficiently complete all of your tasks! Constructed with high quality 16-gauge type 304 stainless steel that is exceptionally corrosion-resistant this two compartment commercial sink rests on top of four galvanized tubular legs with adjustable plastic feet and features an 8'' high backsplash with two holes punched on 8'' centers to accommodate a faucet sold separately. The front also has a 1 1/2'' rolled edge to help contain splashes and overflow. The compartment is 14'' deep with a 1 1/2'' drain.This sink is not NSF Listed and as such should not be used in work areas where an NSF Listed sink is required by health codes. While this sink is great for utility and workshop purposes it is not recommended for use in food prep and other areas where sanitation is essential.Overall Dimensions:Left to Right: 36''Front to Back: 24 1/2''Height: 41''Compartment Dimensions:Left to Right: 12''Front to Back: 21''Depth: 14''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concentric Coupling, 304 SS, 4 x 6 in (4381009330)
- LEGEND VALVE 1/2" T537L NL BALL HB W/LG HDL (107-162NL)
- ANVIL 2-1/2" x 1" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908126)
- DELTA Adjustable, ShwerArm mnt fr HndShwr (U3401-SS-PK)
- ADVANCE TABCO Lever Drain, Chrome (K-5)
- ADVANCE TABCO Wall Mount, Chrome-Plated Brass, Straight Service Sink Faucet (K-240)
- ADVANCE TABCO 19 1/2 in W x 22 in L x 32 1/2 in H, Wall, Stainless Steel (WSS-16-25)
- ADVANCE TABCO 24 1/2 in W x 48 in L x 41 in H, Floor Mount, 430 Stainless Steel (4-2-48)
- ADVANCE TABCO 24 in W x 74 1/2 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-3-1818-18RX)
- ADVANCE TABCO 24 in W x 23 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-1-1818-X)
- BK RESOURCES 29.8125 in W x 23 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1824-14S)
- Advance Tabco Utility Sinks