Shop All Utility Sinks
Advance Tabco
4-41-36D 400 Ser 16-Gauge Type Stainless Steel One Compartment Rear Deck Budget Sink
Mfr # 10944136D
Zoro # G211639034
product price: $1,628.99
/ea
Free Shipping & Returns
$1,628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # 10944136D
- Zoro # G211639034
- Country of Origin United States
- Category Utility Sinks
Description
Equip your business with a convenient economical and versatile sink with this Advance Tabco 400 Series budget sink! This sink features one 24'' x 36'' compartment that is 14'' deep to accommodate a variety of large items for quick washing or rinsing. Its 16-gauge type 430 stainless steel construction ensures long-lasting durability while the galvanized legs provide stability for reliable use on a daily basis. Thanks to the plastic bullet feet with 1'' of adjustability you'll be able to level your sink on any surface!This model features a convenient 3 1/2'' rear deck and a 4'' stainless steel backsplash that helps limit accidental spills and prevent messes keeping your floors dry and safe for your employees as they work. The rolled front edge also helps to contain splashes and overflow. The two holes punched on 8'' centers allow you to install a compatible faucet sold separately. The sink's 1 1/2'' IPS drainage connection safely drains waste water during use while the 3 1/2'' drain basket collects excess waste that you don't want going down the drain.Overall Dimensions:Length: 36''Width: 29''Height: 37''Work Surface Height: 33''Backsplash Height: 4''Compartment Dimensions:Left to Right: 36''Front to Back: 24''Depth: 14''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Vormax RHe Elong Bowl w/2 Bolt Hole Cove, 1.0 gpf, Floor Mount, Elongated, White (3385A.101.020)
- HOSE MASTER 1-1/4" Dia x 24" L 321 SS Flexible Metal Hose (GM125SHMU240)
- KOHLER Supply Adapter Asm-1.313-1.813 Roughin (1247984)
- AMERICAN STANDARD CARTRIDGE40MM SNGL CNTRL (A951470-0070A/H)
- ADVANCE TABCO 27 1/2 in W x 24 in L x 39 in H, Floor, Stainless Steel, Utility Sink (4-41-24)
- ADVANCE TABCO 4-OP-18 Economy Service Sink Leg Mounted - 24'' (1094OP18)
- ADVANCE TABCO Free Standing Scullery Sink with Rear Deck 48"W x 24"D front-to-back x 14" deep sink compartment (4-41-48D)
- ADVANCE TABCO Wall Mount, Chrome-Plated Brass, Straight Service Sink Faucet (K-240)
- ADVANCE TABCO 8-1/2" H, Splash Mount (Faucet), Chrome-Plated Brass (K-111 B-2291)
- ADVANCE TABCO 26" W x 96" L x 43" H, 16 ga. 304 Stainless Steel (FC-3-1620-24RL-X)
- GROHE Minta Touch Sink L-Spout Extr.Mou. Us Ch (30218001)
- Advance Tabco Utility Sinks