Shop All Utility Sinks
Advance Tabco
4-1-18D 400 Ser 16-Gauge Type Stainless Steel One Compartment Rear Deck Budget Sink
Mfr # 1094118D
Zoro # G311590693
product price: $1,296.99
/ea
Free Shipping & Returns
$1,296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # 1094118D
- Zoro # G311590693
- Country of Origin United States
- Category Utility Sinks
Description
Equip your business with a convenient economical and versatile sink with this Advance Tabco 400 Series budget sink! This sink features one 21'' x 18'' compartment that is 14'' deep to accommodate a variety of large items for quick washing or rinsing. Its 16-gauge type 430 stainless steel construction ensures long-lasting durability while the galvanized legs provide stability for reliable use on a daily basis. Thanks to the plastic bullet feet with 1'' of adjustability you'll be able to level your sink on any surface!This model features a convenient 3 1/2'' rear deck and a 4'' stainless steel backsplash that helps limit accidental spills and prevent messes keeping your floors dry and safe for your employees as they work. The rolled front edge also helps to contain splashes and overflow. The two holes punched on 8'' centers allow you to install a compatible faucet sold separately. The sink's 1 1/2'' IPS drainage connection safely drains waste water during use while the 3 1/2'' drain basket collects excess waste that you don't want going down the drain.Overall Dimensions:Length: 18''Width: 26''Height: 37''Work Surface Height: 33''Backsplash Height: 4''Compartment Dimensions:Left to Right: 18''Front to Back: 21''Depth: 14''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (G-SSTW-50)
- ZURN Adapter, Low Lead Brass, 3/4" Tube (QQMC44GX)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (G-ADV-50)
- VITA NEEDLE CO Stainless Steel 304 Tubing 19 RW @ 12" (G1137)
- ADVANCE TABCO 24 in W x 23 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-1-1818-X)
- ADVANCE TABCO 27 1/2 in W x 24 in L x 39 in H, Floor, Stainless Steel, Utility Sink (4-41-24)
- ADVANCE TABCO Lever Drain, Chrome (K-5)
- ADVANCE TABCO 30 in W x 60 in L x 35 in H, Deck Mount (Faucet), Scullery Sink (KMS-11B-305R)
- ADVANCE TABCO 23-3/8" (Splash) W x 10" (Splash) H, Bolt-On, 300 Stainless Steel (7-PS-27D)
- ADVANCE TABCO 24 1/2 in W x 48 in L x 41 in H, Floor Mount, 430 Stainless Steel (4-2-48)
- BK RESOURCES 1.625 W x 18.75 in L x Stainless Steel, Stainless Steel Legs and End Bracing (BKL-SSH-1424)
- Advance Tabco Utility Sinks