Shop All Utility Sinks
Advance Tabco
4-1-18 One Compartment Stainless Steel Commercial Sink - 18''
Mfr # 1094118
Zoro # G211639003
product price: $836.99
/ea
Free Shipping & Returns
$836.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # 1094118
- Zoro # G211639003
- Country of Origin China
- Category Utility Sinks
Description
This Advance Tabco 4-1-18 one compartment stainless steel commercial sink is an ideal prep / utility sink! It is constructed of 16-gauge type 430 stainless steel that's more durable than 18-gauge and rests on top of four galvanized tubular legs with adjustable plastic feet.This sink features an 8'' high backsplash with two holes punched on 8'' centers to accommodate a faucet sold separately. The front also has a 1 1/2'' rolled edge to help contain splashes and overflow. The compartment is 14'' deep with a 1 1/2'' drain.This sink is not NSF Listed and as such should not be used in work areas where an NSF Listed sink is required by health codes. While this sink is great for utility and workshop purposes it is not recommended for use in food prep and other areas where sanitation is essential.Overall Dimensions:Left to Right: 18''Front to Back: 24 1/2''Height: 41''Compartment Dimensions:Left to Right: 18''Front to Back: 21''Depth: 14''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Spool Adapter, 1-1/2x2 In, Male Adapter (1520-AA-AL)
- IN-SINK-ERATOR Gasket, 5029 (5029)
- DIXON SHARK-BITE STRAIGHT CONNECTOR (U134)
- ZORO SELECT Strut Clamp, 2In, Di-Chromate Plated Steel (22FP70)
- ADVANCE TABCO 19 1/2 in W x 22 in L x 32 1/2 in H, Wall, Stainless Steel (WSS-16-25)
- ADVANCE TABCO 9-OP-40 16'' x 20'' x 12'' Floor Mounted Mop Sink (1099OP40)
- ADVANCE TABCO Lever Drain, Chrome (K-5)
- ADVANCE TABCO Mop Sink Hose Hanger (K-244-X)
- ADVANCE TABCO 24 in W x 23 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-1-1818-X)
- ADVANCE TABCO 26" W x 96" L x 43" H, 16 ga. 304 Stainless Steel (FC-3-1620-24RL-X)
- BK RESOURCES 25.8125 in W x 21 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1620-12)
- Advance Tabco Utility Sinks