Shop All Bell Traps and Drains
Advance Tabco
304 Stainless Steel Floor Trough, Length (In.): 72"
Mfr # FTG-2472
Zoro # G7978951
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,740.99
Free 30-Day Returns
Key Features
- Material of Construction 304 Stainless Steel
- Type Floor
- Color/Finish Satin
- Grid Material 304 Stainless Steel
- Height (In.) 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # FTG-2472
- Zoro # G7978951
- UPC # 747545133236
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Height (In.) | 7" |
Length (In.) | 72" |
Details
Material of Construction | 304 Stainless Steel |
Type | Floor |
Color/Finish | Satin |
Grid Material | 304 Stainless Steel |
Item | Floor Trough |
Description
Floor Trough,Ss,14g,72x24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Screw 8-32 X .5 (22859)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-128)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1", PVC/FPM, FPT x FPT (BFA1010TFS)
- PARKER ACCESS VALVE (AVUS-44)
- ADVANCE TABCO 304 Stainless Steel Floor Trough (FTG-1230)
- SMITH LIGHT COMMERCIAL 3" Pipe Dia. Cast Iron Roof Drain (148-Y03)
- JAY R. SMITH MANUFACTURING 3" Pipe Dia. Cast-iron Sanitary Floor Drain (3140Y03)
- ZURN 5-3/8" W, 20" L Floor Drain Grate (P6-HPP)
- JAY R. SMITH MANUFACTURING 5-9/16" Nickel Bronze Floor Drain Grate (B06NBG)
- ZURN 3" x 4" Pipe Dia. PVC Floor Drain (FD2360-PVC)
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain (ZS880-60-EO)
- Advance Tabco Bell Traps and Drains