Shop All Bell Traps and Drains
Advance Tabco
304 Stainless Steel Floor Trough, Length (In.): 60"
Mfr # FTG-2460
Zoro # G7978875
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,485.99
Free 30-Day Returns
Key Features
- Material of Construction 304 Stainless Steel
- Type Floor
- Color/Finish Satin
- Grid Material 304 Stainless Steel
- Height (In.) 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # FTG-2460
- Zoro # G7978875
- UPC # 747545133229
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Height (In.) | 7" |
Length (In.) | 60" |
Details
Material of Construction | 304 Stainless Steel |
Type | Floor |
Color/Finish | Satin |
Grid Material | 304 Stainless Steel |
Item | Floor Trough |
Description
Floor Trough,Ss,14g,60x24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS 6mm Compression Brass Sleeve 50PK (0124 06 00)
- WORLDWIDE SOURCING Coupling Malleable Galv 1/2 (21-1/2G)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002)
- ZORO SELECT 1-1/2" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P854)
- ADVANCE TABCO 304 Stainless Steel Floor Trough (FTG-1230)
- ZURN 8-3/8 " cast iron Floor Drain (ZN415-3NH-5B)
- ZURN 12-1/2" L Plastic Roof Drain Dome (P100-POLYDOME-USA)
- ZURN 8" Dia. Cast Iron Floor Grate (P550-GRATE)
- ZURN 6 " Plastic Drain Dome (P1910-SEMI-DOME)
- ZURN 4" Pipe Dia. ABS, Cast Iron Roof Drain (RD2120-AB4)
- JAY R. SMITH MANUFACTURING Bronze Floor Drain Grate (B06PBG)
- Advance Tabco Bell Traps and Drains