Shop All Bell Traps and Drains
Advance Tabco
304 Stainless Steel Floor Trough, Length (In.): 54"
Mfr # FTG-1254
Zoro # G7978726
Free Shipping & Returns
$2,570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 304 Stainless Steel
- Type Floor
- Color/Finish Satin
- Grid Material 304 Stainless Steel
- Height (In.) 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # FTG-1254
- Zoro # G7978726
- UPC # 747545132970
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Height (In.) | 7" |
Length (In.) | 54" |
Details
Material of Construction | 304 Stainless Steel |
Type | Floor |
Color/Finish | Satin |
Grid Material | 304 Stainless Steel |
Item | Floor Trough |
Description
Floor Trough,Ss,14g,54x12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 45 Elbow Adapter, Brass, 3/8 in, NPTF (ZUSA-PF-9048)
- SMITH-BLAIR Saddle Clamp, Double Bale, 2 1/2 In Outlet (31300048016000)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-12743)
- LEGEND VALVE 2" GALV. SQUARE HEAD PLUG (352-408C)
- ADVANCE TABCO 304 Stainless Steel Floor Trough (FTG-1230)
- JAY R. SMITH MANUFACTURING Cast Iron, Polyethylene Roof Drain Dome (1330CID)
- ZURN 3" Pipe Dia. ABS, Cast Iron Floor Drain (FD2220-AB3)
- WATTS 11-7/16 " Ductile Iron Roof Drain Dome (B2-KDM)
- JONES STEPHENS 9in. x 9in. Cast Iron Bell for Bell Trap (D76259)
- ZURN 6 " PVC Drain (FD2380-PVC)
- SIOUX CHIEF 866-34PPK 9 x 9 in. Bell Trap Drain (45769)
- Advance Tabco Bell Traps and Drains