Shop All Bell Traps and Drains
Advance Tabco
304 Stainless Steel Floor Trough, Length (In.): 30"
Mfr # FTG-2430
Zoro # G7978848
Free Shipping & Returns
$2,559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 304 Stainless Steel
- Type Floor
- Color/Finish Satin
- Grid Material 304 Stainless Steel
- Height (In.) 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # FTG-2430
- Zoro # G7978848
- UPC # 747545133175
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Height (In.) | 7" |
Length (In.) | 30" |
Details
Material of Construction | 304 Stainless Steel |
Type | Floor |
Color/Finish | Satin |
Grid Material | 304 Stainless Steel |
Item | Floor Trough |
Description
Floor Trough,Ss,14g,30x24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW Fitting Insulation, Elbow, 3-1/2 In. ID (26335)
- DELTA Delta End Valve Assembly (RP18369)
- KOHLER Gasket, Flush Valve - 1Pc Toilets (So) (GP83996)
- PARKER Hex Cap, Steel, 1/2 in Pipe Size, FNPT (1/2 HPC-S)
- ADVANCE TABCO 304 Stainless Steel Floor Trough (FTG-1230)
- ZURN 3" Pipe Dia. Cast Iron, ABS Dome Strainer, Height (In.): 6" (FD2378-NH3)
- ZURN 2" Pipe Dia. PVC Decorative Floor Drain (FD2283-PV3)
- JAY R. SMITH MANUFACTURING Nickel Bronze Cleanout Cover (4020C03NB)
- JONES STEPHENS Backwater Valve, Sleeve and Lid, PVC, 4" (B04400K)
- ZURN 3" Pipe Dia. PVC, Cast Iron Roof Drain (RD2120-PV3)
- ZURN 5-1/8 " Cast Iron, Nickel Bronze Cleanouts (ZN1400-4NH)
- Advance Tabco Bell Traps and Drains