Shop All Bell Traps and Drains
Advance Tabco
304 Stainless Steel Floor Trough, Length (In.): 24"
Mfr # FTG-2424
Zoro # G7978820
Free Shipping & Returns
$2,295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 304 Stainless Steel
- Type Floor
- Color/Finish Satin
- Grid Material 304 Stainless Steel
- Height (In.) 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # FTG-2424
- Zoro # G7978820
- UPC # 747545133168
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Height (In.) | 7" |
Length (In.) | 24" |
Details
Material of Construction | 304 Stainless Steel |
Type | Floor |
Color/Finish | Satin |
Grid Material | 304 Stainless Steel |
Item | Floor Trough |
Description
Floor Trough,Ss,14g,24x24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZESTON PVC Pipe Fitting, .020 PVC, 45 deg., #3 (PVC 45 #3)
- ZORO SELECT 3/4" x 1/2" Female NPT x Female NPT Black Forged Steel Reducer (1MNH2)
- CHICAGO FAUCET Tube Spout Assembly (1888-001KJKABCP)
- KISSLER Shower Valve Rebuild Kit, 2 Handle (RBK2938)
- ADVANCE TABCO 304 Stainless Steel Floor Trough (FTG-1230)
- SIOUX CHIEF Floor Drain Strainer Pvc (866-3S)
- ZURN 8-3/8 " cast iron Floor Drain (ZN415-3NH-5B)
- ZURN 5-1/8 " Cast Iron, Nickel Bronze Cleanouts (ZN1400-4NH)
- SMITH LIGHT COMMERCIAL 3" Pipe Dia. Cast Iron Roof Drain (148-Y03)
- ZURN 5-3/8" W, 20" L Floor Drain Grate (P6-HPP)
- ZURN 3" Pipe Dia. ABS, Cast Iron Floor Drain (FD2220-AB3)
- Advance Tabco Bell Traps and Drains