Shop All Bell Traps and Drains
Advance Tabco
304 Stainless Steel Floor Trough, Length (In.): 120"
Mfr # FTG-18120
Zoro # G7978769
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,810.99
Free 30-Day Returns
Key Features
- Material of Construction 304 Stainless Steel
- Type Floor
- Color/Finish Satin
- Grid Material 304 Stainless Steel
- Height (In.) 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # FTG-18120
- Zoro # G7978769
- UPC # 747545133038
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Height (In.) | 7" |
Length (In.) | 120" |
Details
Material of Construction | 304 Stainless Steel |
Type | Floor |
Color/Finish | Satin |
Grid Material | 304 Stainless Steel |
Item | Floor Trough |
Description
Floor Trough,Ss,14g,120x18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Coupling, Wrot Copper, 2-1/2 (600RS 21/2)
- ZORO SELECT 2" FNPT 304/304L SS 90 Degree Elbow (4000300112)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 3/4" x 1/2" Pipe Size, MNPT x FNPT (9839-101)
- BANJO 3/4" Female Coupler x MNPT Cam Lever Coupling (75B3/4)
- ADVANCE TABCO 304 Stainless Steel Floor Trough (FTG-1230)
- JAY R. SMITH MANUFACTURING Nickel Bronze Replacement Grate with Screws (B08NBG)
- ZURN 9 " Cast-iron Floor Drain (Z554-3NH)
- ZURN 4" Pipe Dia. PVC, Nickel Bronze Adjustable Nickel Drain (FD2210-PV4)
- ZURN 4-1/8" W, 20" L Floor Drain Grate (P4-HPP)
- ZURN Offset Pipe Protector, 2-1/4 in. Size (Z8945-NT)
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain (ZS880-40-EO-TG)
- Advance Tabco Bell Traps and Drains