Shop All Bell Traps and Drains
Advance Tabco
304 Stainless Steel Floor Trough, Height (In.): 7"
Mfr # FTG-2448
Zoro # G7978881
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,748.99
Free 30-Day Returns
Key Features
- Material of Construction 304 Stainless Steel
- Type Floor
- Color/Finish Satin
- Grid Material 304 Stainless Steel
- Height (In.) 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # FTG-2448
- Zoro # G7978881
- UPC # 747545133205
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Height (In.) | 7" |
Length (In.) | 48" |
Details
Material of Construction | 304 Stainless Steel |
Type | Floor |
Color/Finish | Satin |
Grid Material | 304 Stainless Steel |
Item | Floor Trough |
Description
Floor Trough,Ss,14g,48x24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Backflow Preventer Repair Kit (RK 009-RT 3/4-1)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 2-1/2" (4385000270)
- EXCELON Tubing (41310580)
- LEGEND VALVE 3/4 T5201NL FIP x FL ANGLE MET (314-124NL)
- ADVANCE TABCO 304 Stainless Steel Floor Trough (FTG-1230)
- ZURN 2" Pipe Dia. Cast Iron, Brass Shower Drain (FD2254-PO2)
- SMITH LIGHT COMMERCIAL 5-3/4 " cast iron Adjustable Floor Drain Strainer (210-10)
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain, Type: Wave Grate (ZS880-60-EO-WG)
- JONES STEPHENS Drain Base, 3-1/2" NB Strainer, PVC, 3" (D60130)
- ZURN 3" - 4" Pipe Dia. PVC, Nickel Bronze Round Cleanout (EZC2-PV3)
- ZURN 4-1/8" W, 20" L Floor Drain Grate (P4-HPP)
- Advance Tabco Bell Traps and Drains