Shop All Bell Traps and Drains
Advance Tabco
304 Stainless Steel Floor Trough
Mfr # FTG-2484
Zoro # G7978909
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,675.99
Free 30-Day Returns
Key Features
- Material of Construction 304 Stainless Steel
- Type Floor
- Color/Finish Satin
- Grid Material 304 Stainless Steel
- Height (In.) 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # FTG-2484
- Zoro # G7978909
- UPC # 747545133243
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Height (In.) | 7" |
Length (In.) | 84" |
Details
Material of Construction | 304 Stainless Steel |
Type | Floor |
Color/Finish | Satin |
Grid Material | 304 Stainless Steel |
Item | Floor Trough |
Description
Floor Trough,Ss,14g,84x24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME-FLEX Gas Tubing 1X100Ft Yllw (19-111100)
- PARGRIP Tee Connector, PFA, PTFE, ETFE, Comp, 1/4In (GTC-4)
- LDR INDUSTRIES 312 CO-12 1/2 BLACK COUP LING (502052)
- MOEN Preston Euro Paper Holder Brushed Nickel (DN8408BN)
- ADVANCE TABCO 304 Stainless Steel Floor Trough (FTG-1230)
- JONES STEPHENS Backwater Valve, PVC, 6" (B04600)
- ZURN 4-1/8" W, 20" L Floor Drain Grate (P4-HPP)
- ZURN 6 " Nickel Bronze Floor Drain (GR-FS06NI-C4N-PS-CC)
- ZURN 5-3/8" W, 20" L Floor Drain Grate (P6-HPP)
- ALLPOINTS Drain Grate, Floor (7") (1021082)
- JONES STEPHENS 3" Pipe Dia. Chrome Floor Drain (D65582)
- Advance Tabco Bell Traps and Drains