Shop All Bell Traps and Drains
Advance Tabco
304 Stainless Steel Floor Trough
Mfr # FTG-2442
Zoro # G7978811
product price: $3,071.99
/ea
Free Shipping & Returns
$3,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 304 Stainless Steel
- Type Floor
- Color/Finish Satin
- Grid Material 304 Stainless Steel
- Height (In.) 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # FTG-2442
- Zoro # G7978811
- UPC # 747545133199
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Height (In.) | 7" |
Length (In.) | 42" |
Details
Material of Construction | 304 Stainless Steel |
Type | Floor |
Color/Finish | Satin |
Grid Material | 304 Stainless Steel |
Item | Floor Trough |
Description
Floor Trough,Ss,14g,42x24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB SHOP BRASSCRAFT MP Dishwasher Wye (398-370)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1-1/4" x 3/4" Pipe Size (1VGE5)
- ANDERSON Green Leaf Nylon 1/2 in. D X 1/2 in. D Hose Barb Elbow (CBEB1212BG1)
- NVENT CADDY EZ-Riser Riser Clamp, 1 1/4 In, 255 lb Max Load (5100125EG)
- ADVANCE TABCO 304 Stainless Steel Floor Trough (FTG-1230)
- JAY R. SMITH MANUFACTURING 7-1/4 " stainless steel Cleanouts (4715-07SS)
- JAY R. SMITH MANUFACTURING Cast Iron Floor Drain Grid (3420G-13)
- ZURN 2" Pipe Dia. PVC, Nickel Bronze Floor Drain (FD2220-PV2-NT)
- JONES STEPHENS 2" Pipe Dia. Cast Iron, Brass Combination Drain Trap (J60061)
- JAY R. SMITH MANUFACTURING 9-3/4" Pipe Dia. Cast Iron Roof Drain Dome (1310CID)
- ZURN 2" - 3" Pipe Dia. PVC, Nickel Bronze Round Floor Drain (EZ-PV2)
- Advance Tabco Bell Traps and Drains