Shop All Bell Traps and Drains
Advance Tabco
304 Stainless Steel Floor Trough
Mfr # FTG-24120
Zoro # G7978805
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,266.99
Free 30-Day Returns
Key Features
- Material of Construction 304 Stainless Steel
- Type Floor
- Color/Finish Satin
- Grid Material 304 Stainless Steel
- Height (In.) 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # FTG-24120
- Zoro # G7978805
- UPC # 747545133151
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Height (In.) | 7" |
Length (In.) | 120" |
Details
Material of Construction | 304 Stainless Steel |
Type | Floor |
Color/Finish | Satin |
Grid Material | 304 Stainless Steel |
Item | Floor Trough |
Description
Floor Trough,Ss,14g,120x24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADFORD WHITE 224-32999-10 Anode Rod / Alum / (224-32999-)
- WATTS DoubleCheckValve, 709, 2-1/2in, OSYShutoffs (LF709-OSY)
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 1 Phase (HA011240)
- APG 3/4" 316 Stainless Steel Part D (307DSS)
- ADVANCE TABCO 304 Stainless Steel Floor Trough (FTG-1230)
- ZURN 4" Pipe Dia. ABS and Cast Iron Floor Drain (FD2350-AB4)
- ZURN 8-7/8" L Cast Iron Full Floor Drain Grate (P1900-GRATE)
- WATTS 2-7/8 " Bronze and Neoprene Internal Backwater Valve (BV-1003)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FS05NI-P4S-PS-CC)
- JAY R. SMITH MANUFACTURING 7-1/4 " stainless steel Cleanouts (4715-07SS)
- CENTRAL BRASS Vandal-Resistant Grid Drain, Polished Chrome, Weight: 0.9 (3105-BP)
- Advance Tabco Bell Traps and Drains