Shop All Bell Traps and Drains
Advance Tabco
304 Stainless Steel Floor Trough
Mfr # FTG-1860
Zoro # G7978717
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,136.99
Free 30-Day Returns
Key Features
- Material of Construction 304 Stainless Steel
- Type Floor
- Color/Finish Satin
- Grid Material 304 Stainless Steel
- Height (In.) 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # FTG-1860
- Zoro # G7978717
- UPC # 747545133106
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Height (In.) | 7" |
Length (In.) | 60" |
Details
Material of Construction | 304 Stainless Steel |
Type | Floor |
Color/Finish | Satin |
Grid Material | 304 Stainless Steel |
Item | Floor Trough |
Description
Floor Trough,Ss,14g,60x18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Grid Strainr 3 12" Outlet IpsConec (7721.038.002)
- ALFA LAVAL Sanitary Butterfly Valve 1.5"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-1.5-E-316L-MP)
- JAY R. SMITH MANUFACTURING Integral Vacuum Breaker (5609-PART14)
- ZORO SELECT Square Head Plug, Aluminum, 3/4", MNPT (ZUSA-PF-9581)
- ADVANCE TABCO 304 Stainless Steel Floor Trough (FTG-1230)
- ZURN 6 " Nickel Bronze Floor Drain (GR-FR05NI-C2N-PS-CC)
- JAY R. SMITH MANUFACTURING 5-9/16" Nickel Bronze Floor Drain Grate (B06NBG)
- ALLPOINTS Drain Lock, Floor Sink , 3", T45 (1021166)
- ZURN Drain Grate, Floor , Sq, 4-5/8" (PN400-5S-GRID)
- ZURN 6 " Nickel Bronze Floor Drain (GR-FS06NI-C4N-PS-CC)
- ZURN 3" Pipe Dia. Cast Iron, Bronze IP Trap Standard (TS2900-IP3)
- Advance Tabco Bell Traps and Drains